Nacogdoches |
266 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire |
Catalog Number |
1104DC |
L703 |
Manufacturer Number |
1104-DC |
L-703 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Diecast Offset & Chase Nipples
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
N/A
|
24101501 - Carts
|
UPC/EAN/GTIN |
00781747911049 |
00784297350733 |
Weight per package |
0.116 (lbs/each) |
0 |
Description |
1104DC 1" Diecast Chased Nipple
Conduit Chased Nipple, 1 In Trade Size, Hex Shape, Threaded Connection, 0.552 In Thread Length, 1.470 In Width, 0.1160 LB
|
L703 1-In D/C Bushed Chase
Standard Hex Head Rigid Speed Nipple, Zinc Die-Cast, 0.87 In Length, Trade Size: 1 In, Flexibility: Rigid, Connection: Threaded, Width Across Flat: 1.53 In, Shelf Quantity: 25, Master Quantity: 250, Ul Listed
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.06 (Each) |
$0.00 (Each) |
Carton/Reel |
$76.55 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$765.52 (250 Each) |
$0.00 (1 Each) |
|
connection |
- |
Threaded |
Material |
Zinc Die Cast |
Zinc Die-Cast |
Shape |
Hex |
- |
|
|
Length |
1.062 |
0.87 |
Size |
1 |
- |
Width |
1.470 in |
- |
|
Description |
1" DIECAST CHASED NIPPLE |
1-IN D/C BUSHED CHASE |
extra long description |
BPT 1104-DC 1" CONDUIT NIPPLE, ZINC |
SWC L-703 1" RIGID SPEED NIPPLE ZIN |
Features |
When used with a locknut, conduit nipples serve as a short raceway between enclosures. |
- |
Long Description |
Conduit Chased Nipple, 1 in Trade Size, Hex Shape, Threaded Connection, 0.552 in Thread Length, 1.470 in Width, 0.1160 lb |
STANDARD HEX HEAD RIGID SPEED NIPPLE, ZINC DIE-CAST, 0.87 IN LENGTH, TRADE SIZE: 1 IN, FLEXIBILITY: RIGID, CONNECTION: THREADED, WIDTH ACROSS FLAT: 1.53 IN, SHELF QUANTITY: 25, MASTER QUANTITY: 250, UL LISTED |
Product Type |
Conduit Chased Nipple |
1" Rigid Speed Nipple Zinc |
Short Description |
Conduit Chased Nipple, 1 in, Ball Burnished/Mirror Smooth |
- |
Special Features |
- |
Serves as a short raceway between enclosures when used with a locknut |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Type |
Threaded |
- |
for use with |
EMT and Rigid Conduit |
- |
media |
Yes |
- |
package quantity |
250 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance |
- |
Thread Length |
0.552 in |
- |
|
|
Brand |
Bridgeport |
SouthwireMadison |
Manufacturers Part Number |
1104-DC |
L-703 |
|
Category Description |
DIECAST OFFSET & CHASE NIPPLES |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Conduit Nipple |
Standard Hex Head Rigid Speed Nipple |
|
|
|
Application |
When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures |
Serves as a short raceway between enclosures when used with a locknut |
standard |
cULus |
cULus |
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
Call nearest store for Item Price
|