Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1107GYB0X |
885GRY |
Manufacturer Number |
1107GY-BOX |
885GRY |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664374500 |
00785007885088 |
Weight per package |
0.1 (lbs/each) |
0.14 (lbs/each) |
Description |
1107GYB0X Recp Deco Duplex 15A 125V 2P3W Gy
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Flush, 125V, Side and Push, Gray, Brass, Indoor, Impact-Resistant Thermoplastic, 5-15R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic, .
|
885GRY Radiant 15A/125V Dup Recep Gry
Sierraplex Receptacle, 15AMP 125VOLT, Screw Terminal and, Speedwire, Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.27 (Each) |
$3.30 (Each) |
Carton/Reel |
$3.27 (1 Each) |
$32.96 (10 Each) |
Standard Packaging/Reel |
$327.00 (100 Each) |
$659.26 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
False |
|
Size |
- |
4.25" |
Thickness |
- |
1.3" |
|
Description |
RECP DECO DUPLEX 15A 125V 2P3W GY |
RADIANT 15A/125V DUP RECEP GRY |
extra long description |
EWD 1107GY-BOX Recp Deco Duplex 15A |
P&S 885GRY RADIANT 15A/125V DUP REC |
Features |
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards. |
- |
Long Description |
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Gray, Brass, Indoor, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, . |
Sierraplex Receptacle,15amp 125volt, Screw Terminal and, Speedwire, Gray |
Product Type |
Recp Deco Duplex 15A 125V 2P3W Gy |
Radiant 15A/125V Dup Recep Gry |
Special Features |
Standard grade deco |
High impact resistant, extra long strap, quick loop wire aid, long term blade retention |
|
dimensions |
1.3000 IN X 0.6900 IN X 3.8100 IN |
- |
media |
Yes |
- |
orientation |
- |
Vertical |
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
1107GY-BOX |
885GRY |
|
Category Description |
Residential receptacles |
Residential Switches |
Type |
Residential Grade |
RECEPTACLE |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA |
UL 498 |