Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
1109APC |
T104PCD82 |
Manufacturer Number |
1109A-PC |
T104PCD82 |
Category |
Timer Controls -
Mechanical Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
N/A
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261101099 |
00078275047877 |
Weight per package |
2.3 (lbs/each) |
2.525 (lbs/each) |
Description |
1109APC Multi-Volt SPST/DPST 24HR Time SW CLR CVR
24 Hour Time Switch 120-277V Plastic Case
|
T104PCD82 40A 208-277V DPST Plastic Clear Cover Time Clock
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With See-Through Door Enclosure, 1 Hour Interval
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.89 (Each) |
$345.60 (Each) |
Carton/Reel |
$94.89 (1 Each) |
$345.60 (1 Each) |
Standard Packaging/Reel |
$94.89 (1 Each) |
$2,073.60 (6 Each) |
|
amperage rating |
- |
40 |
connection |
- |
Teeter Type |
Poles |
- |
2 |
Voltage Rating |
- |
208 - 277 |
Wattage |
- |
3 |
|
Size |
- |
5-1/2 LENGTH X 3-3/8 WIDTH X 9-3/8 IN, 13.97 LENGTH X 9.21 WIDTH X 23.81 HEIGHT CM |
|
Description |
MULTI-VOLT SPST/DPST 24HR TIME SW CLR CVR |
40A 208-277V DPST PLASTIC CLEAR COVER TIME CLOCK |
extra long description |
TORK 1109A-PC 24 Hour Time Switch 1 |
INT-MAT T104PCD82 24-Hour Mechanica |
Features |
120-277V DPST 40A 24HR TIME SWITCH INDOOR/OUTDOOR PLASTIC CASE WITH CLEAR COVER |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience. |
Long Description |
24 Hour Time Switch 120-277V Plastic Case |
24-Hour Mechanical Time Switch, 208-277 VAC, 60Hz, DPST, Indoor/Outdoor Plastic with See-Through Door Enclosure, 1 Hour Interval |
Product Type |
24 Hour Time Switch 120-277V Plastic |
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Ind |
Special Features |
- |
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty |
|
action |
- |
DPST |
Contact Configuration |
- |
2 NO |
Contact Rating |
- |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
motor power |
- |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
Timing Range |
- |
24 |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
1109A-PC |
T104PCD82 |
|
Category Description |
Fuses & Fuse Accessories |
TIME CLOCKS |
Type |
- |
Electromechanical |
|
Application |
- |
Commercial, Industrial, Residential, Outdoor, HVACR |
Enclosure |
- |
NEMA 3R Plastic |
Frequency Rating |
- |
60 |
Mounting |
- |
WALL MOUNT |
Operating Temperature |
- |
-40 to +130 DEG F, -40 to +54 DEG C |
standard |
- |
cCSAus Certified, HVACR |