Item Comparison: 1254, 1254

Item

1254 - 1-1/4" Weatherhead - Bridgeport

1254
1-1/4" Weatherhead

$8.8838 Each

$88.84 (10 Each)

QTY:
Each
Add
1254 - Recp Single Flush 50A 250V 2P3W BK - Eaton

1254
Recp Single Flush 50A 250V 2P3W BK

$17.64 Each

$441.00 (25 Each)

QTY:
Each
Add
Nacogdoches 58 0
All Stores 2,195 188
Vendor Bridgeport Eaton
Catalog Number 1254 1254
Manufacturer Number 1254 1254-BOX
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Residential Receptacles
UNSPSC 39121311 - Electrical fittings 39121406 - Electrical receptacles
UPC/EAN/GTIN 00781747012548 00032664306709
Weight per package 0.8 (lbs/each) 0.39 (lbs/each)
Description 1254 1-1/4" Weatherhead
Clamp-On Entrance Cap, 1-1/4 In Trade Size, Aluminum, Plain, 2-5/8 In Length, 3-1/4 In Width, 0.8 LB/Ea
1254 Recp Single Flush 50A 250V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.88 (Each) $17.64 (Each)
Carton/Reel $88.84 (10 Each) $17.64 (1 Each)
Standard Packaging/Reel $88.84 (10 Each) $441.00 (25 Each)
Material Aluminum -
Finish Plain -
Diameter 7/16 in (2 Hole);5/8 in (3 Hole) -
Length 2-5/8 in -
Size 1 1/4 -
Width 3-1/4 in -
Description 1-1/4" WEATHERHEAD RECP SINGLE FLUSH 50A 250V 2P3W BK
extra long description BPT 1254 1-1/4" SERV. ENTR. CAP EWD 1254-BOX Recp Single Flush 50A
Features Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.;3 holes 5/8" dia. Listed for use with Rigid/IMC/EMT. Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description Clamp-On Entrance Cap, 1-1/4 in Trade Size, Aluminum, Plain, 2-5/8 in Length, 3-1/4 in Width, 0.8 lb/EA Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A42
Product Type Clamp-On Entrance Cap Recp Single Flush 50A 250V 2P3W BK
Short Description Clamp-On Entrance Cap, 1-1/4 in, Aluminum -
Special Features 2 holes 7/16" dia., 3 holes 5/8" dia. Commercial Grade
Cable Entry Phenolic entrance to Aluminum clamp type for Rigid/IMC -
Connection Type Clamp-On -
dimensions - 3.8800 IN X 2.9400 IN X 2.2500 IN
for use with Rigid Conduit;IMC Conduit -
includes Clamp -
media Yes -
Number of Holes 2;3 -
package quantity 10 PK;1 CT -
Standards Met UL mA;UL E11259;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport COOPER WIRING DEVICES
Manufacturers Part Number 1254 1254-BOX
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods Residential receptacles
Type Entrance Caps Power device receptacle
Trade Size 1.25 -
Status - Inactive
Weight 0.8 lb/EA -
Application Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.; 3 holes 5/8" dia. Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL CSA Certified,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat