Item Comparison: 14RB10E, TV1410RXV

Item

14RB10E - 18-14 Ring Terminal - Sta-Kon

14RB10E
18-14 Ring Terminal

$0.5672 Each

$5,672.00 (10000 Each)

QTY:
Each
Add
TV1410RXV - 16-14 Ring Terminal - Catamount

TV1410RXV
16-14 Ring Terminal

$0.6333 Each

$569.97 (900 Each)

QTY:
Each
Add
Nacogdoches 4,900 0
All Stores 106,400 30
Vendor Sta-Kon Catamount
Catalog Number 14RB10E TV1410RXV
Manufacturer Number 14RB-10 TV14-10R-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210800691 00728494144115
Weight per package 0.003 (lbs/each) 0.006 (lbs/each)
Description 14RB10E 18-14 Ring Terminal
Ring Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
TV1410RXV 16-14 Ring Terminal
Insulated Vinyl Ring Terminal For Wire Range 16-14 Stud Size #10, Blue, Canister
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.57 (Each) $0.63 (Each)
Carton/Reel $567.20 (1000 Each) $47.50 (75 Each)
Standard Packaging/Reel $5,672.00 (10000 Each) $569.97 (900 Each)
Material Copper Copper
Terminal Type Ring Terminal -
Voltage Rating 600 V ac 600 V
Wire Size 18-14 AWG 16-14 AWG
Color Blue Blue
Conductor Material Copper -
Insulation Color Blue -
Insulation Material Vinyl -
Overall Length 0.97 in -
Description 18-14 RING TERMINAL 16-14 RING TERMINAL
extra long description ABB 14RB-10 INS VINYL RING TERM 18- ABB TV14-10R-XV VNYL INSUL RNG TERM
Features Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. -
Long Description Ring Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb Insulated Vinyl Ring Terminal for Wire Range 16-14 Stud Size #10, Blue, Canister
Product Type Ins Vinyl Ring Term 18-14 NO10 Blue Vnyl Insul RNG Term 16-14 NO10 Blu
Short Description #18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8 -
Special Features These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value. Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Insulated/Non-Insulated Insulated -
Insulation Length 0.170 in -
Maximum Conductor Size #14 AWG -
Minimum Conductor Size #18 AWG -
package quantity 1000 CT;10000 PK -
Standards Met UL E9809;CSA -
Made in USA yes -
Brand Sta-Kon Catamount
Manufacturers Part Number 14RB-10 TV14-10R-XV
sub brand Sta-Kon -
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Ring Terminal Vinyl Insulated Ring Terminal
minimum qty 100 -
Weight 0.003 lb -
Application Wire Termination -
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat