Nacogdoches |
24,800 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Catamount |
Catalog Number |
14RB10FLE |
TV1410FXV |
Manufacturer Number |
14RB-10FL |
TV14-10F-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210806563 |
00728494144191 |
Weight per package |
0.003 (lbs/each) |
0.005 (lbs/each) |
Description |
14RB10FLE 18-14 Fork Terminal
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
|
TV1410FXV 18-14 Fork Terminal
Female Disconnect, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 0.899 In Overall Length, Fork Terminal, 600 V Ac
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.33 (Each) |
$0.51 (Each) |
Carton/Reel |
$334.80 (1000 Each) |
$38.18 (75 Each) |
Standard Packaging/Reel |
$3,348.00 (10000 Each) |
$38.18 (75 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
Fork Terminal |
Voltage Rating |
600 V ac |
600 V |
Wire Size |
18-14 AWG |
16-14 AWG |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Insulation Color |
Blue |
Blue |
Insulation Material |
Vinyl |
Vinyl |
|
Overall Length |
0.97 in |
0.899 in |
|
Description |
18-14 FORK TERMINAL |
18-14 FORK TERMINAL |
extra long description |
ABB 14RB-10FL INS VIN LKG FRK TRM 1 |
ABB TV14-10F-XV VNYL INS FRK TERM 1 |
Features |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. |
Vinyl Insulated Fork Terminal, Length .899 Inches, Width .310 Inches, Maximum Insulation .170, Bolt Size #10, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated |
Long Description |
Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb |
Female Disconnect, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 0.899 in Overall Length, Fork Terminal, 600 V ac |
Product Type |
Fork Terminal |
Female Disconnect |
Short Description |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
Female Disconnect, Insulated, 0.899 in L, 600 VAC |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations |
|
For Stud Size |
- |
#10 AWG |
Insulated/Non-Insulated |
Insulated |
Insulated |
Insulation Length |
0.170 in |
- |
Maximum Conductor Size |
#14 AWG |
#14 AWG |
Maximum Voltage Rating |
- |
600 V ac |
Minimum Conductor Size |
#18 AWG |
#16 AWG |
package quantity |
1000 CT;10000 PK |
15 PK |
Standards Met |
UL E9809;CSA |
UL Listed E9809;cULus Listed |
|
|
Brand |
Sta-Kon |
Thomas & Betts |
Manufacturers Part Number |
14RB-10FL |
TV14-10F-XV |
sub brand |
Sta-Kon |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Vinyl Insulated Fork Terminal |
|
|
|
Application |
Wire Termination |
- |
standard |
UL E9809 |
UL E9809 |