Item Comparison: 150, K50A

Item

150 - 1/2" Alu Condulet Cover - Eaton

150
1/2" Alu Condulet Cover

$2.0396 Each

$101.98 (50 Each)

QTY:
Each
Add
K50A - 1/2" Alu FM5 Cond Body CVR - Appleton

K50A
1/2" Alu FM5 Cond Body CVR

$5.08 Each

$1,016.00 (200 Each)

QTY:
Each
Add
Nacogdoches 82 0
All Stores 10,421 48
Vendor Eaton Appleton
Catalog Number 150 K50A
Manufacturer Number 150 K50-A
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140517 00781381470254
Weight per package 0.04 (lbs/each) 0.02 (lbs/each)
Description 150 1/2" Alu Condulet Cover
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
K50A 1/2" Alu FM5 Cond Body CVR
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.02 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.04 (Each) $5.08 (Each)
Carton/Reel $2.04 (1 Each) $254.00 (50 Each)
Standard Packaging/Reel $101.98 (50 Each) $1,016.00 (200 Each)
Material Aluminum Aluminum
Color Gray -
Finish Epoxy Powder Coated Natural
Hub Size - 0.5
Length 8.5 in -
Description 1/2" ALU CONDULET COVER 1/2" ALU FM5 COND BODY CVR
extra long description MIDWEST 150 1/2 COND BODY CVR APP K50-A 1/2 COVER FOR FORM 35 UNI
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 in Trade Size, 90 ° Angle, 8.5 in Length, 0.04 lb/EA Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.02 lb/EA
Product Type 1/2 Cond Body CVR 1/2 Cover For Form 35 Unilet
Short Description Rigid Conduit Body Cover, 1/2 in, Aluminum Conduit Outlet Body Cover, 1/2 in, Form 7 Body, Aluminum
Special Features Corrosion Resistant Stainless steel fastening screws; Domed to provide extra wiring space; Wiring capacity: 0.5 CU-IN as per NEC 314.16(A)
angle 90 ° -
body type Conduit Conduit
dimensions 8.5000 IN X 5.5000 IN X 7.5000 IN -
Enclosure Type Nema 4 NEMA FB-1
for use with Rigid Conduit Body Rigid/Imc Conduit
Form - 85
includes Stainless Steel Screw -
package quantity 50 PK;1 CT 200 PK;50 CT
Standards Met UL Listed;CSA Certified UL 514A/B;CSA C22.2
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number 150 K50-A
sub brand - UNILETS
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type COVER Blank Cover With Screw
Trade Size 1/2 in 1/2 in
Weight 0.04 lb/EA 0.02 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For Form 85 Unilet Conduit Outlet Bodies
Mounting Conduit Screw-In
standard UL, cUL UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat