Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
KNET12 |
1571HDG |
Manufacturer Number |
KNET-1/2 |
1571HDG |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
39131700 - Wire Raceways Conduit and Busways
|
UPC/EAN/GTIN |
00784011151011 |
00751338865617 |
Weight per package |
0.67 (lbs/each) |
0.67 (lbs/each) |
Description |
KNET12 1/2" Edge CLMP
Clamp, Edge Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 30 Per Carton Standard Package; 1/2 Inch Trade Size; Applicable Standard Ansi C80.1
|
1571HDG 1/2" Edge CLMP
1/2IN Edge Type Conduit Support HDG
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.55 (Each) |
$9.55 (Each) |
Carton/Reel |
$9.55 (1 Each) |
$9.55 (1 Each) |
Standard Packaging/Reel |
$9.55 (1 Each) |
$9.55 (1 Each) |
|
Material |
Malleable Iron |
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) |
|
Finish |
Hot Dip Galvanized |
Hot Dip Galvanized |
|
Additional Information |
Applicable standard ANSI C80.1 |
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553 |
Commodity Description |
Rigid Conduit Fittings - Steel |
Rigid Conduit Fittings - Steel |
Description |
1/2" EDGE CLMP |
1/2" EDGE CLMP |
extra long description |
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-13/16 INCH LENGTH X 2-1/8 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553 |
Long Description |
CLAMP, EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1 |
1/2IN EDGE TYPE CONDUIT SUPPORT HDG |
Product Type |
Clamp |
Conduit Support |
|
Conduit Size |
- |
1/2 INCH (RIGID/EMT) |
|
Brand |
ECN-KORNS |
Southwire Rough Electrical Com |
Manufacturers Part Number |
KNET-1/2 |
1571HDG |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
EDGE |
EDGE |
|
Trade Size |
1/2 INCH |
1/2 INCH |
|
Standard Package |
30 PER CARTON |
50 PER CASE |
|
Approval |
UL 6, CSA C22.2 |
UL 2239 |