Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
15W47 |
15W47 |
Manufacturer Number |
15W47 |
15W47 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893630946 |
00785007114164 |
Weight per package |
1 (lbs/each) |
0.44 (lbs/each) |
Description |
15W47 Conn WT 15A 125V 2P3W STR Yl
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.59 In;0.38 to 1.00 In (Cord) Diameter, 4.00 In Length, #18 to #10 Awg Wire Size, 0.44 LB
|
15W47 STR Blade IP67 Conn 15A 125V 5-15R
Straight Blade Watertight Connector 15AMP 125VOLT 5-15R
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.49 (Each) |
$30.22 (Each) |
Carton/Reel |
$33.49 (1 Each) |
$30.22 (1 Each) |
Standard Packaging/Reel |
$334.90 (10 Each) |
$302.20 (10 Each) |
|
amperage rating |
- |
15 |
Current Rating |
15 A |
- |
Material |
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body) |
Rubber |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Terminal Type |
Screw |
- |
Voltage Rating |
125 V |
125 |
Wire Size |
#18 to #10 AWG |
12-14 |
|
|
Diameter |
1.59 in;0.38 to 1.00 in (Cord) |
- |
Length |
4.00 in |
- |
Size |
- |
4.75" |
|
Description |
CONN WT 15A 125V 2P3W STR YL |
STR BLADE IP67 CONN 15A 125V 5-15R |
extra long description |
EWD 15W47 Conn WT 15A 125V 2P3W Str |
P&S 15W47 STR BLADE IP67 CONN 15A 1 |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments |
- |
Long Description |
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.59 in;0.38 to 1.00 in (Cord) Diameter, 4.00 in Length, #18 to #10 AWG Wire Size, 0.44 lb |
Straight Blade Watertight Connector 15amp 125volt 5-15r |
Product Type |
Conn WT 15A 125V 2P3W STR Yl |
STR Blade IP67 Conn 15A 125V 5-15R |
Short Description |
15 A, 125 V, Straight Blade Connector, Yellow;Black |
- |
Special Features |
Watertight;Straight Body;Wiring Type Back Wire |
Quick drive assembly screws, floating blades, rubber body construction, multiple ring seals |
|
dimensions |
1.6900 IN X 1.6900 IN X 2.7800 IN |
- |
Maximum Operating Temperature |
+75 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
NAFTA Compliant;RoHS Compliant |
- |
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
15W47 |
15W-47 |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Watertight |
Watertight Connector |
|
|
Application |
Industrial |
Commercial |
environmental conditions |
Damp/Wet |
- |
nema rating |
5-15P |
5-15P |
standard |
cULus Listed |
UL 498 |