Item Comparison: 162, 9422P

Item

162 - SGL Bulb Heater Fan - Broan

162
SGL Bulb Heater Fan

$86.29 Each

$86.29 (1 Each)

QTY:
Each
Add
9422P - Heat Lamp Assembly - Nutone

9422P
Heat Lamp Assembly

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 68 0
Vendor Broan Nutone
Catalog Number 162 9422P
Manufacturer Number 162 9422P
Category Builders Products - Combination Fans, Lights & Hea Builders Products - Combination Fans, Lights & Hea
Classification Fans & Heaters N/A
UNSPSC 40101809 - Circulation heaters 40101809 - Circulation heaters
UPC/EAN/GTIN 00026715002627 00784891326486
Weight per package 7.4 (lbs/each) 7.5 (lbs/each)
Description 162 SGL Bulb Heater Fan
Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 In Length, 8-1/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 60 SQ.FT (Bathroom) Ventilation Area, 7.4 LB
9422P Heat Lamp Assembly
Double 250W Bulb Heat Lamp  Type Ic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $86.29 (Each) $0.00 (Each)
Carton/Reel $86.29 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $86.29 (1 Each) $0.00 (1 Each)
Current Rating 2.5 A -
Voltage Rating 120 120
Wattage 300 505
Color White -
Grill Material Polymeric -
Housing Material Steel Steel
Height 6-3/8 in -
Length 8-3/8 in -
Width 8-1/8 in -
Description SGL BULB HEATER FAN -
Features ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size. -
Long Description Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb Double 250W Bulb Heat Lamp  Type IC
Product Type One-Bulb Heater/Fan, Broan, 300 WTT, 120 V, Ceil, STL HSG, 2.5 Amp Bulb Heater, Nutone, Two-Bulb, Ir, 505 WTT, 120 V, Ceil, STL HSG
Short Description Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM -
Special Features Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit Features: Designed 1500W Heating Element And Aluminum Blower To Distribute Heat Evenly; Polypropylene Blower Exhausts Odor, Steam And Stale Air, Includes Quiet Non-Metallic Backdraft Damper; Automatic Reset Thermal Protection; Expansion-Type Hanger Bars For Joists Up To 24.000 IN O.C.; Mounting Brackets Adjust For Up To 3/4 IN Plaster Thickness; Detachable Junction Box Features Three (3) Wiring Knockouts; One-Piece Diecast; Finish: White Grille; Amperage Rating: 4.3 AMP; Housing Size: 14-1/4 IN Length X 8-
CFM 70 CFM -
dimensions - Housing: 8-3/8 IN Length X 14-1/4 IN Width X 6 IN Height, Grille: 10-1/4 IN Length X 15-5/4 IN Width
Duct Size 4 in -
Light Type Infrared -
Maximum Air Flow 70 cfm -
package quantity 1 CA -
Power Rating 250 W (Light Bulb);9 W -
Sound Level/Sones 4.0 Sones -
Standards Met UL;HVI -
Ventilation Area 60 sq.ft (Bathroom) -
Made in USA yes -
Brand Broan/Nutone LLC NuTone
Manufacturers Part Number 162 9422P
Model 162 9422P
Category Description FANS & HEATERS Fuses & Fuse Accessories
Type - Two-Bulb, Infrared
Weight 7.4 lb -
Application Energy-Saving Warmth and Instant Comfort in The Bathroom Suitable For Use In Insulated Ceilings (Type IC)
Mounting CEILING CEILING
standard UL UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat