Item Comparison: 1650R4A, 461700C0RN

Item

1650R4A - Temflex Vinyl Electrical Tape, or, 3/4" X 60' - Temflex

1650R4A
Temflex Vinyl Electrical Tape, or, 3/4" X 60'

$2.20 Each

$22.00 (10 Each)

QTY:
Each
Add
461700C0RN - 3/4"X66'X 7MIL, GP Tape, Orange - Ideal

461700C0RN
3/4"X66'X 7MIL, GP Tape, Orange

$1.06 Each

$1.06 (1 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 4,158 107
Vendor Temflex Ideal
Catalog Number 1650R4A 461700C0RN
Manufacturer Number 7100169433 46-1700C-ORN
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies 39121723 - Heat shrinkable tube
UPC/EAN/GTIN 00076308925734 00783250809936
Weight per package 0.0186 (lbs/each) 0.21 (lbs/each)
Description 1650R4A Temflex Vinyl Electrical Tape, or, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Orange, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
461700C0RN 3/4"X66'X 7MIL, GP Tape, Orange
3/4"X66'X 7MIL, GP Tape, Orange
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.20 (Each) $1.06 (Each)
Carton/Reel $22.00 (10 Each) $1.06 (1 Each)
Standard Packaging/Reel $22.00 (10 Each) $1.06 (1 Each)
Voltage Rating 600 -
Backing Material Polyvinyl Chloride PVC -
Thickness 6 -
Description TEMFLEX VINYL ELECTRICAL TAPE, OR, 3/4" X 60' 3/4"X66'X 7MIL, GP TAPE, ORANGE
extra long description 3M 7100169433 3M™ Temflex™ Vinyl E 3/4"X66'X 7MIL, GP Tape, Orange
Features 3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w -
Long Description 3M™ Temflex™ Vinyl Electrical Tape 165, Orange, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case 3/4"X66'X 7MIL, GP Tape, Orange
Product Type 3M™ Temflex™ Vinyl Electrical Tape 165 3/4"X66'X 7MIL, GP Tape, Orange
Adhesive Type Rubber -
Dielectric Strength 1000 -
Elongation at Break 2 -
Brand 3M Ideal
Manufacturers Part Number 165OR4A 46-1700C-ORN
Category Description TAPE TAPE
Application Insulation -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat