Nacogdoches |
96 |
0 |
All Stores |
|
|
|
Vendor |
Temflex |
Nsi |
Catalog Number |
165BK4A |
WW716 |
Manufacturer Number |
7100169254 |
WW-716 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00076308925680 |
00662381367365 |
Weight per package |
0.0019 (lbs/each) |
0.19 (lbs/each) |
Description |
165BK4A Temflex Vinyl Electrical Tape, BK, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
|
WW716 3/4"X60' GP Vny Tape
Warriorwrap WW-716 Black Vinyl General Use Electrical Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.98 (Each) |
$1.38 (Each) |
Carton/Reel |
$198.00 (100 Each) |
$1.38 (1 Each) |
Standard Packaging/Reel |
$198.00 (100 Each) |
$138.00 (100 Each) |
|
Material |
- |
Vinyl |
Voltage Rating |
600 |
- |
|
Backing Material |
Polyvinyl Chloride PVC |
Plasticized Polyvinyl Chloride (PVC) |
Color |
- |
Black |
|
Length |
- |
60 |
Size |
- |
Thickness - 7mil - Length-60' - Width 3/4" |
Thickness |
6 |
.007 |
Width |
- |
0.75 |
|
Description |
TEMFLEX VINYL ELECTRICAL TAPE, BK, 3/4" X 60' |
3/4"X60' GP VNY TAPE |
extra long description |
3M 7100169254 3M™ Temflex™ Vinyl E |
NSI WW-716 Vinyl Electrical Tape 7m |
Features |
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in indoor residential or commer |
Long Description |
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case |
WarriorWrap WW-716 Black Vinyl General Use Electrical Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 7mil thick, 60ft long and has a max temperature rating of 176 degrees. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires. |
Product Type |
3M™ Temflex™ Vinyl Electrical Tape 165 |
Vinyl Electrical Tape 7MIL .75" 60FT |
Special Features |
- |
Good Ahesion and Elasticity, All Weather Performance, Great Tensile Strength, Resistant Tto UV, Abrasion and Corrosion, Falme-Retardant. |
|
adhesion strength |
- |
16 |
Adhesive Type |
Rubber |
- |
Dielectric Strength |
1000 |
- |
Elongation at Break |
2 |
- |
maximum voltage |
- |
600 |
Temperature Range |
- |
20° - 176° |
Tensile Strength |
- |
15 |
Warranty |
- |
1 YEAR |
|
Brand |
3M |
NSi |
Manufacturers Part Number |
165BK4A |
WW-716 |
|
Category Description |
TAPE |
TAPE |
Type |
- |
GENERAL PURPOSE |
|
Application |
Insulation |
NSI |
standard |
- |
UL 510 |