Item Comparison: 165BL4A, 461700CBLU

Item

165BL4A - Temflex Vinyl Electrical Tape, BL, 3/4" X 60' - Temflex

165BL4A
Temflex Vinyl Electrical Tape, BL, 3/4" X 60'

$2.15 Each

$21.50 (10 Each)

QTY:
Each
Add
461700CBLU - 3/4"X66'X 7MIL, GP Tape, Blue - Ideal

461700CBLU
3/4"X66'X 7MIL, GP Tape, Blue

$1.06 Each

$10.60 (10 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 6,094 338
Vendor Temflex Ideal
Catalog Number 165BL4A 461700CBLU
Manufacturer Number 7100169429 46-1700C-BLU
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies 39121723 - Heat shrinkable tube
UPC/EAN/GTIN 00076308925697 00783250809899
Weight per package 0.0185 (lbs/each) 0.2 (lbs/each)
Description 165BL4A Temflex Vinyl Electrical Tape, BL, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Blue, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
461700CBLU 3/4"X66'X 7MIL, GP Tape, Blue
3/4"X66'X 7MIL, GP Tape, Blue
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.15 (Each) $1.06 (Each)
Carton/Reel $21.50 (10 Each) $10.60 (10 Each)
Standard Packaging/Reel $21.50 (10 Each) $10.60 (10 Each)
Voltage Rating 600 -
Backing Material Polyvinyl Chloride PVC -
Thickness 6 -
Description TEMFLEX VINYL ELECTRICAL TAPE, BL, 3/4" X 60' 3/4"X66'X 7MIL, GP TAPE, BLUE
extra long description 3M 7100169429 3M™ Temflex™ Vinyl E 3/4"X66'X 7MIL, GP Tape, Blue
Features 3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w -
Long Description 3M™ Temflex™ Vinyl Electrical Tape 165, Blue, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case 3/4"X66'X 7MIL, GP Tape, Blue
Product Type 3M™ Temflex™ Vinyl Electrical Tape 165 3/4"X66'X 7MIL, GP Tape, Blue
Adhesive Type Rubber -
Dielectric Strength 1000 -
Elongation at Break 2 -
Brand 3M Ideal
Manufacturers Part Number 165BL4A 46-1700C-BLU
Category Description TAPE TAPE
Application Insulation -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat