Item Comparison: 170, K50S

Item

170 - 1/2" STL FM7 Cond Body CVR - Eaton

170
1/2" STL FM7 Cond Body CVR

$7.66 Each

$383.00 (50 Each)

QTY:
Each
Add
K50S - 1/2" Mall FM5 Conduit Body CVR - Eaton

K50S
1/2" Mall FM5 Conduit Body CVR

$4.0274 Each

$201.37 (50 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 4,087 702
Vendor Eaton Eaton
Catalog Number 170 K50S
Manufacturer Number 170 K50S
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274001708 00782274756431
Weight per package 0.12 (lbs/each) 0.09 (lbs/each)
Description 170 1/2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1/2 In Trade Size, 3.625 In Length, Wedge Nut, 0.12 LB/Ea
K50S 1/2" Mall FM5 Conduit Body CVR
Cover, Form 5 Body Type, 1/2 In Trade Size, Screw On, 10 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.66 (Each) $4.03 (Each)
Carton/Reel $383.00 (50 Each) $201.37 (50 Each)
Standard Packaging/Reel $383.00 (50 Each) $201.37 (50 Each)
Material Sheet Steel -
Hub Size - 1/2 in
Length 3.625 in -
Description 1/2" STL FM7 COND BODY CVR 1/2" MALL FM5 CONDUIT BODY CVR
extra long description CRS-H 170 1/2 WDGNUT SHT STEEL FORM CRS-H K50S 1/2 FORM 5 COVER SHEET S
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Blank Cover, Form 7 Body Type, 1/2 in Trade Size, 3.625 in Length, Wedge Nut, 0.12 lb/EA Cover, Form 5 Body Type, 1/2 in Trade Size, Screw On, 10 lb/100
Product Type 1/2 Wdgnut SHT Steel Form 7 CVR 1/2 Form 5 Cover Sheet Steel
Short Description Blank Cover, 1/2 ", Form 7 Body, Steel Cover, 1/2 in, Form 5 Body, Steel
Special Features Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
body type Form 7 Form 5
dimensions 1.3100 IN X 0.6700 IN X 3.6300 IN 3.8750 IN X 1.3130 IN X 0.2500 IN
for use with Condulet(R) Conduit Body Conduit Outlet Body
Form - Form 5
includes - Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type Wedge Nut Screw On
package quantity 25 CT;50 PK 50 CT
Standards Met UL 514B Listed;CSA Certified C22.2 UL 514B Listed;cUL Listed;CSA Certified C22.2
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number 170 K50S
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Wedge nut cover COVER
Trade Size 1/2 in 1/2 in
Weight 0.12 lb/EA 10 lb/100
Application Conduit Fitting Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat