Item Comparison: A18R186, 18186RTSC

Item

A18R186 - 18X18X6 N3R SC Encl - Nvent Hoffman

A18R186
18X18X6 N3R SC Encl

$180.16 Each

$180.16 (1 Each)

QTY:
Each
Add
18186RTSC - Encl 18X18X6 N3R Encl - Eaton

18186RTSC
Encl 18X18X6 N3R Encl

$178.10 Each

$178.10 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 132 40
Vendor Nvent Hoffman Eaton
Catalog Number A18R186 18186RTSC
Manufacturer Number A18R186 18186 RTSC
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510383404 00782051346602
Weight per package 21.5 (lbs/each) 18.393 (lbs/each)
Description A18R186 18X18X6 N3R SC Encl
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
18186RTSC Encl 18X18X6 N3R Encl
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $180.16 (Each) $178.10 (Each)
Carton/Reel $180.16 (1 Each) $178.10 (1 Each)
Standard Packaging/Reel $180.16 (1 Each) $178.10 (1 Each)
Cover Type Screw Cover Screw Cover
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Galvanized -
Depth 6 -
Overall Length 18 in 18 in
Size 18.00x18.00x6.00 in 18.00 In Width X 6.00 In Depth X 18.00 In Height
Width 18 -
Description 18X18X6 N3R SC ENCL ENCL 18X18X6 N3R ENCL
extra long description NVENT HOF A18R186 Enclosure 18.00x1 B-LINE 18186 RTSC N3R SC ENC W/ KO
Features Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 in Overall Width, 18 in Overall Length, 6 in Overall Height, 5 Knockouts, 21.5 lb Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Product Type Enclosure 18.00X18.00X6.00 Enclosure
Short Description Enclosure, Gray, 18.00 x 18.00 x 6.00 in, NEMA 3R, Screw Cover Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin Drip Shield Top, Seam Free Sides
Cable Entry - Knockouts
dimensions - 6.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type Nema 3R Nema 3R
Finish/Coating Galvanized Paint Acrylic Electrocoat
ip rating IP32 -
Knockouts Yes -
Mounting Type Embossed Surface
Number of Knockouts 5 -
Overall Height 6 in 18 in
Overall Width 18 in 6 in
Standards Met UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant UL 50;CSA C22.2;IEC 60529
Made in USA yes yes
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A18R186 18186 RTSC
Category Description STEEL JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Pull and Junction Boxes Type 3/3R junction boxes
Weight 21.5 lb -
Application Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box Wiring Boxes;Junction and Pull Box
nema rating 3R Weather-resistant, except dust 3R
standard - NEMA,CSA C22.2.,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat