Item Comparison: 18188RTSCNK, 18188RTSC

Item

18188RTSCNK - Encl 18X18X8 N3R Encl - Eaton

18188RTSCNK
Encl 18X18X8 N3R Encl

$180.78 Each

$180.78 (1 Each)

QTY:
Each
Add
18188RTSC - Encl Galv SCR Encl - Eaton

18188RTSC
Encl Galv SCR Encl

$198.86 Each

$198.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 41 5
Vendor Eaton Eaton
Catalog Number 18188RTSCNK 18188RTSC
Manufacturer Number 18188 RTSC NK 18188 RTSC
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00782051338751 00782051346800
Weight per package 20.51 (lbs/each) 20.51 (lbs/each)
Description 18188RTSCNK Encl 18X18X8 N3R Encl
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height
18188RTSC Encl Galv SCR Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height, 20 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $180.78 (Each) $198.86 (Each)
Carton/Reel $180.78 (1 Each) $198.86 (1 Each)
Standard Packaging/Reel $180.78 (1 Each) $198.86 (1 Each)
Cover Type Screw Cover Screw On;Slip On
Material Carbon Steel Low Carbon Steel
Color ANSI 61 GRAY ANSI 61 GRAY
Overall Length 18 in 18 in
Size 18.00 In Width X 8.00 In Depth X 18.00 In Height 18.00 In Width X 8.00 In Depth X 18.00 In Height
Description ENCL 18X18X8 N3R ENCL ENCL GALV SCR ENCL
extra long description B-LINE 18188 RTSC NK N3R SC ENC W/O B-LINE 18188 RTSC N3R SC ENC W/ KO
Features Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 18 in Overall Length, 18 in Overall Height Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 18 in Overall Length, 18 in Overall Height, 20 lb/EA
Product Type Enclosure Enclosure
Short Description Enclosure, Gray, 18.00 x 8.00 x 18.00 in, NEMA 3R, Screw Cover Enclosure, Gray, 18.00 x 8.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features Drip Shield Top, Seam Free Sides Drip Shield Top, Seam Free Sides
Cable Entry - Knockouts
dimensions 8.0000 IN X 18.0000 IN X 18.0000 IN 8.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type Nema 3R Nema 3R
Finish/Coating Thermoset Polyester Powder Coated Over Phosphatized Surface Thermoset Polyester Powder Coated Over Phosphatized Surface
Mounting Type Surface Surface
Overall Height 18 in 18 in
Overall Width 8 in 8 in
Standards Met UL 50;CSA C22.2;IEC 60529 UL 50;CSA C22.2;IEC 60529
Made in USA yes yes
Brand EATON B-LINE SERIES Cooper B-Line/Cable Tray
Manufacturers Part Number 18188 RTSC NK 18188 RTSC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Type 3/3R junction boxes Type 3/3R junction boxes
Weight - 20 lb/EA
Application Wiring Boxes;Junction and Pull Box Wiring Boxes;Junction and Pull Box
nema rating 3R 3R
standard UL 50,NEMA,CSA C22.2. UL 50,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat