Nacogdoches |
2,100 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
18RA250FE |
DV18250BCY |
Manufacturer Number |
18RA250FE |
DV18-250B-CY |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210801001 |
00074983685615 |
Weight per package |
0.003 (lbs/each) |
0.23 (lbs/each) |
Description |
18RA250FE 22-18 Female Disconnect
Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 In Overall Length, 0.150 In Insulation Length, 0.003 LB
|
DV18250BCY 22-18 Vinyl Ins Female Disconnect Red
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Barrel Insulated In Red Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 22-18 Awg (0.5-1.0 MM²). It Is 0.81" (20.6 MM) Long and 0.29" (7.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.33 (Each) |
$1.03 (Each) |
Carton/Reel |
$330.60 (1000 Each) |
$103.30 (100 Each) |
Standard Packaging/Reel |
$3,305.99 (10000 Each) |
$103.30 (100 Each) |
|
connection |
- |
Funnel Entry |
insulation |
PVC |
Vinyl |
Material |
Brass |
Brass |
Terminal Type |
Disconnect Terminal |
- |
Voltage Rating |
- |
600 |
Wire Size |
- |
#18 |
|
Color |
Red |
Red |
Conductor Material |
Brass |
- |
Finish |
Tin Plated |
Tin-Plated |
Insulation Color |
Red |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
22-18 FEMALE DISCONNECT |
22-18 VINYL INS FEMALE DISCONNECT RED |
extra long description |
ABB 18RA-250F INS VINYL FEM 250 DIS |
PAN DV18-250B-CY Pan-Term® DV18-250 |
Long Description |
Female Disconnector, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 in Overall Length, 0.150 in Insulation Length, 0.003 lb |
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.81" (20.6 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100. |
Product Type |
Female Disconnector |
Pan-Term® DV18-250B-Cy Loose Piece Disconnect |
Short Description |
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated |
- |
Special Features |
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength. |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.150 in |
- |
Maximum Conductor Size |
#18 AWG |
- |
Minimum Conductor Size |
#22 AWG |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E66716;CSA |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
18RA-250F |
DV18-250B-CY |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Disconnect |
|
|
|
Application |
Wire Termination |
- |
Mounting |
- |
1932-09-01 |
standard |
UL E66716 |
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |