Nacogdoches |
14,100 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
18RA6FLE |
RA186FL |
Manufacturer Number |
18RA-6FL |
RA18-6FL |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210806587 |
00786210887302 |
Weight per package |
0.003 (lbs/each) |
0.003 (lbs/each) |
Description |
18RA6FLE 22-18 Fork Terminal
Fork Terminal, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.150 In Insulation Length, 0.003 LB
|
RA186FL 22-16 Ins Nylon Fork Terminal
Nylon Insulated Locking Fork Terminal, Length .86 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 Awg, Color Red, Copper, Tin Plated
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.41 (Each) |
$0.00 (Each) |
Carton/Reel |
$412.20 (1000 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$4,122.00 (10000 Each) |
$0.00 (500 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
- |
Voltage Rating |
600 V ac |
600 V |
Wire Size |
22-16 AWG |
22-16 AWG |
|
Color |
Red |
Red |
Conductor Material |
Copper |
- |
Insulation Color |
Red |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
22-18 FORK TERMINAL |
22-16 INS NYLON FORK TERMINAL |
extra long description |
ABB 18RA-6FL INS VINYL LKG FORK TER |
ABB RA18-6FL INS NYL LKG FORK TERM |
Features |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated. |
- |
Long Description |
Fork Terminal, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, 0.97 in Overall Length, 0.150 in Insulation Length, 0.003 lb |
Nylon Insulated Locking Fork Terminal, Length .86 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated |
Product Type |
Fork Terminal |
Ins Nyl LKG Fork Term 22-16 NO6 Red |
Short Description |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
- |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.150 in |
- |
Maximum Conductor Size |
#18 AWG |
- |
Minimum Conductor Size |
#22 AWG |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
18RA-6FL |
RA18-6FL |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Nylon Insulated Locking Fork Terminal |
|
minimum qty |
100 |
100 |
Status |
Inactive |
- |
|
|
Application |
Wire Termination |
- |
standard |
UL E9809 |
UL E9809 |
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
Call nearest store for Item Price
|