Item Comparison: 1921, CSE752

Item

1921 - 3/4" Two Hole Emt Strap - Bridgeport

1921
3/4" Two Hole Emt Strap

$0.3049 Each

$609.80 (2000 Each)

QTY:
Each
Add
CSE752 - 3/4"""" STL Straps Emt 2 Hole - Amfico

CSE752
3/4"""" STL Straps Emt 2 Hole

$0.21 Each

$21.00 (100 Each)

QTY:
Each
Add
Nacogdoches 304 0
All Stores 60,049 504
Vendor Bridgeport Amfico
Catalog Number 1921 CSE752
Manufacturer Number 1921 CSE752
Category Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Emt Straps & Clamp Backs - Steel Two Hole Emt Straps
Classification Emt Straps Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747019219 00662364540143
Weight per package 0.0183 (lbs/each) 0.03 (lbs/each)
Description 1921 3/4" Two Hole Emt Strap
Two Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 2.13 In Length, 0.0183 LB
CSE752 3/4"""" STL Straps Emt 2 Hole
3/4" Steel Straps - Emt - 2 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.30 (Each) $0.21 (Each)
Carton/Reel $60.98 (200 Each) $0.21 (1 Each)
Standard Packaging/Reel $609.80 (2000 Each) $21.00 (100 Each)
Material Steel -
Finish Zinc Electroplated -
Length 2.13 in -
Size 3/4 -
Description 3/4" TWO HOLE EMT STRAP 3/4"""" STL STRAPS EMT 2 HOLE
extra long description BPT 1921 3/4" PIPE STRAP EMT AMFICO CSE752 3/4" Stl Straps EMT 2
Features Used to support EMT to mounting surface. -
Long Description Two Hole Strap, 3/4 in Trade Size, Zinc Electro-Plate, 2.13 in Length, 0.0183 lb 3/4" Steel Straps - EMT - 2 Hole USA
Product Type Two Hole Strap 3/4" STL Straps Emt 2 Hole
Short Description Two Hole EMT Strap, 3/4 in, Zinc Electro-Plate -
Made in USA yes -
for use with EMT Conduit -
media Yes -
package quantity 200 PK -
Standards Met CSA certified -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 1921 CSE752
Category Description EMT STRAPS EMT STRAPS
Type Two Hole Pipe Strap -
Trade Size 3/4 in -
Weight 0.0183 lb -
Application Used to Support EMT to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat