Item Comparison: 1923, CSE1252

Item

1923 - 1-1/4" Two Hole Emt Strap - Bridgeport

1923
1-1/4" Two Hole Emt Strap

$0.8097 Each

$404.85 (500 Each)

QTY:
Each
Add
CSE1252 - 1-1/4"""" STL Straps Emt 2 Hole - Amfico

CSE1252
1-1/4"""" STL Straps Emt 2 Hole

$0.60 Each

$18.00 (30 Each)

QTY:
Each
Add
Nacogdoches 255 0
All Stores 25,436 118
Vendor Bridgeport Amfico
Catalog Number 1923 CSE1252
Manufacturer Number 1923 CSE1252
Category Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Emt Straps & Clamp Backs - Steel Two Hole Emt Straps
Classification Emt Straps Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747019233 00662364540181
Weight per package 0.059 (lbs/each) 0.06 (lbs/each)
Description 1923 1-1/4" Two Hole Emt Strap
Two Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 3.62 In Length, 0.059 LB
CSE1252 1-1/4"""" STL Straps Emt 2 Hole
1-1/4" Steel Straps - Emt - 2 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.81 (Each) $0.60 (Each)
Carton/Reel $40.48 (50 Each) $0.60 (1 Each)
Standard Packaging/Reel $404.85 (500 Each) $18.00 (30 Each)
Material Steel -
Finish Zinc Electroplated -
Length 3.62 in -
Size 1 1/4 -
Description 1-1/4" TWO HOLE EMT STRAP 1-1/4"""" STL STRAPS EMT 2 HOLE
extra long description BPT 1923 1-1/4" PIPE STRAP EMT AMFICO CSE1252 1-1/4" Stl Straps E
Features Used to support EMT to mounting surface. -
Long Description Two Hole Strap, 1-1/4 in Trade Size, Zinc Electro-Plate, 3.62 in Length, 0.059 lb 1-1/4" Steel Straps - EMT - 2 Hole USA
Product Type Two Hole Strap 1-1/4" STL Straps Emt 2 Hole
Short Description Two Hole EMT Strap, 1-1/4 in, Zinc Electro-Plate -
for use with EMT Conduit -
media Yes -
package quantity 500 PK -
Standards Met CSA certified -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 1923 CSE1252
Category Description EMT STRAPS EMT STRAPS
Type Two Hole Pipe Strap -
Trade Size 1-1/4 in -
Weight 0.059 lb -
Application Used to Support EMT to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat