Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Carlon |
Catalog Number |
2000 |
2000 |
Manufacturer Number |
2000 |
2000 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Plastic Boxes
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786261600172 |
00786358517109 |
Weight per package |
0.2 (lbs/each) |
0.375 (lbs/each) |
Description |
2000 120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
|
2000 3-1/8D, 1G Nail-On PVC BX
Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.60 (Each) |
$1.88 (Each) |
Carton/Reel |
$25.60 (1 Each) |
$1.88 (1 Each) |
Standard Packaging/Reel |
$307.20 (12 Each) |
$187.72 (100 Each) |
|
|
Background Color |
Gray |
- |
Color |
- |
Brown |
|
Thickness |
6 mil |
- |
Width |
1.9 in;50 mm |
- |
|
Description |
120V 2000W SPST CONDUIT MOUNTING |
3-1/8D,1G NAIL-ON PVC BX |
extra long description |
TORK 2000 30 Crct Stacked Neutral |
ABB 2000 3-11/16X2-1/4,1-G SWBX,NM, |
Long Description |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails |
Product Type |
30 CRCT Stacked Neutral |
3-11/16X2-1/4, 1-G SWBX, NM, 18CUIN, CL |
Short Description |
TORK PHOTOCONTROL |
- |
|
language |
English |
- |
Maximum Operating Temperature |
220 °F |
- |
package quantity |
24 RL/CA |
- |
Shelf Life |
2000 h |
- |
supply voltage |
120 Vac |
- |
Timing Range |
2 Minutes |
- |
|
Brand |
Nsi Industries |
Carlon |
Manufacturers Part Number |
2000 |
2000 |
sub brand |
3M(TM);Scotch(R) |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
PLASTIC BOXES |
Type |
- |
Outlet Boxes |
|
Application |
General Holding And Bundling |
Can Be Installed in The Same Stud Cavity of a Shared Two-Hour Wall |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
- |
Operating Temperature |
-40 to + 140 F |
- |
standard |
- |
UL E11461 |