Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
2002 |
K4236 |
Manufacturer Number |
2002 |
K4236C |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600165 |
00078275029606 |
Weight per package |
0.2 (lbs/each) |
0.25 (lbs/each) |
Description |
2002 208-277V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
K4236 120-277V Photocontrol
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.53 (Each) |
$0.00 (Each) |
Carton/Reel |
$31.53 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$378.36 (12 Each) |
$0.00 (12 Each) |
|
connection |
- |
Color Coded Lead |
Voltage Rating |
208 to 277 V |
- |
Wattage |
2000 W |
- |
|
Color |
- |
Gray |
Housing Material |
Lexan |
- |
|
Height |
4-1/2 in |
- |
Size |
- |
3 DIAMETER X 6-1/4 HEIGHT IN, 7.6 DIAMETER X 15.9 HEIGHT CM |
|
Description |
208-277V 2000W SPST CONDUIT MOUNTING WITH SWIVEL |
120-277V PHOTOCONTROL |
extra long description |
TORK 2002 30 Crct Stked Neut C/W P1 |
INT-MAT K4236C Stem and Swivel Moun |
Features |
- |
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes. |
Long Description |
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
Stem and Swivel Mount Thermal Photocontrol, 120-277 V |
Product Type |
Conduit Mount |
Stem and Swivel Mount Thermal Photocontrol, 120-277 V |
Short Description |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
- |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads |
|
for use with |
Decorative Ligting |
- |
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 CT;12 PK |
- |
Sensor Type |
Cadmium Coated CDS Photocell |
- |
Standards Met |
cULus Listed |
- |
supply voltage |
208-277 VAC |
120 - 277 |
Switch Type |
SPST |
- |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
Intermatic |
Manufacturers Part Number |
2002 |
K4236C |
sub brand |
Photocontrols |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Thermal Type Photo Cell |
|
|
|
Application |
- |
Dusk to Dawn Lighting Control |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Conduit Mount |
Stem and Swivel Fixed Mount |
Operating Temperature |
-40 to + 140 F |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
- |
UL Recognized, CSA, Title CA 20 Listed |
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
Call nearest store for Item Price
|