Item Comparison: 20H, KS27

Item

20H - 2/0 Cu Split Bolt - Blackburn Mechanical

20H
2/0 Cu Split Bolt

$22.3284 Each

$558.21 (25 Each)

QTY:
Each
Add
KS27 - Servit 1 STR - 3/0 STR - Burndy

KS27
Servit 1 STR - 3/0 STR

$70.50 Each

$1,762.50 (25 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 2,885 63
Vendor Blackburn Mechanical Burndy
Catalog Number 20H KS27
Manufacturer Number 20H KS27
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200153 00781810013557
Weight per package 0.245 (lbs/each) 0.216 (lbs/each)
Description 20H 2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 In Overall Length, Split Terminal, 0.25 LB/Ea
KS27 Servit 1 STR - 3/0 STR
Copper Split Bolt, Cu: 1 Awg-3/0 Awg (STR) (Run & Tap).
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.33 (Each) $70.50 (Each)
Carton/Reel $558.21 (25 Each) $70.50 (1 Each)
Standard Packaging/Reel $558.21 (25 Each) $1,762.50 (25 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Color Metallic -
Conductor Material Copper -
Overall Length 1-13/16 in -
Description 2/0 CU SPLIT BOLT SERVIT 1 STR - 3/0 STR
extra long description ABB 20H H-STRNGTH SPLITBLT CONN 2/0 BUR KS27 SERVIT 1 STR - 3/0 STR
Long Description Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 in Overall Length, Split Terminal, 0.25 lb/EA Copper Split Bolt, Cu: 1 AWG-3/0 AWG (Str) (Run & Tap).
Product Type Split Bolt Connector Servit 1 STR - 3/0 STR
Short Description Split Bolt Connector, Non-Insulated, 1-13/16 in L -
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Commercial Stranded And Solid Copper, Tap: Commercial Stranded And Solid Copper, Installation Torque: 500 IN-LB, Width: 1.17 IN, Cross Flats: 1.36 IN, Length: 1.86 IN
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) -
Minimum Conductor Size #2 AWG (Range for Equal Main and Tap-Solid) -
package quantity 25 CT;150 PK -
pallet quantity - 8700
Standards Met UL Listed E9809, 467, 486C;CSA Certified -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 20H KS27
sub brand Blackburn SERVIT
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KS
Weight 0.25 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For Direct Burial Cables
standard UL E9809 UL 486A;UL486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat