Item Comparison: 53800, 2107

Item

53800 - Silver Bullet 300 Lumen Flashlight-Car Charger - Rack-A-Tiers

53800
Silver Bullet 300 Lumen Flashlight-Car Charger

$40.65 Each

$40.65 (1 Each)

QTY:
Each
Add
2107 - 325L Focusing Flashlight - Milwaukee®

2107
325L Focusing Flashlight

$40.00 Each

$40.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 7 14
Vendor Rack-A-Tiers Milwaukee®
Catalog Number 53800 2107
Manufacturer Number 53800 2107
Category Flashlights & Batteries - Flashlights, Lanterns, Warning Flashlights & Batteries - Flashlights, Lanterns, Warning
Classification Flashlights, Lanterns, Warning Lights Flashlights and Batteries
UNSPSC 39111610 - Flashlight 39111610 - Flashlight
UPC/EAN/GTIN 00625912538009 00045242532452
Weight per package 0.2 (lbs/each) 0.39 (lbs/each)
Description 53800 Silver Bullet 300 Lumen Flashlight-Car Charger
Silver Bullet 300 Lumen Flashlight -Car Charger
2107 325L Focusing Flashlight
The Milwaukee® 325L Focusing Flashlight Delivers Higher Light Output and Is A Brighter, More Durable Everyday Flashlight. The Led Light Emits 325 Lumens Of Trueview™ High Definition Output and Features A Spot-to-Flood Sliding Beam Focus to Provide Up to 115 Meters (377 Feet) Of Beam Distance For Maximum Visibility. The Compact Flashlight Is Waterproof, Dustproof, Chemical Resistant and Survives Repeated Drops From 4 Meters (12 FT.) Meeting The Daily Demands Of Any Jobsite. Adjustable Brightness Allows For
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.65 (Each) $40.00 (Each)
Carton/Reel $40.65 (1 Each) $40.00 (1 Each)
Standard Packaging/Reel $40.65 (1 Each) $40.00 (1 Each)
Battery Size - AAA
Material - Aluminum
Description SILVER BULLET 300 LUMEN FLASHLIGHT-CAR CHARGER 325L FOCUSING FLASHLIGHT
extra long description - MILW 2107 Focusing Flashlight
Features - 325L Focusing Flashlight
Long Description SILVER BULLET 300 LUMEN FLASHLIGHT -CAR CHARGER The MILWAUKEE® 325L Focusing Flashlight delivers higher light output and is a Brighter, More Durable Everyday Flashlight. The LED light emits 325 lumens of TRUEVIEW™ High Definition Output and features a spot-to-flood sliding beam focus to provide up to 115 meters (377 feet) of beam distance for maximum visibility. The compact flashlight is waterproof, dustproof, chemical resistant and survives repeated drops from 4 meters (12 ft.) meeting the daily demands of any jobsite. Adjustable brightness allows for
Product Type Bullet Flashlight Focusing Flashlight
Short Description - Focusing Flashlight
Battery Voltage - N/A
Belt Clip - Yes
bulb type - LED
Water Resistant - Yes
Brand Rack-A-Tiers
Manufacturers Part Number 53800 2107
Category Description - FLASHLIGHTS AND BATTERIES
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat