Item Comparison: 2110S, BL1410SS4

Item

2110S - #1 SS Hanger W/Bolt - Bridgeport

2110S
#1 SS Hanger W/Bolt

$5.8314 Each

$583.14 (100 Each)

QTY:
Each
Add
BL1410SS4 - SPRG 3/4" 400LB SS4 Conduit Hanger - Eaton

BL1410SS4
SPRG 3/4" 400LB SS4 Conduit Hanger

$6.648 Each

$6.65 (1 Each)

QTY:
Each
Add
Nacogdoches 71 0
All Stores 3,056 199
Vendor Bridgeport Eaton
Catalog Number 2110S BL1410SS4
Manufacturer Number 2110-S BL1410SS4
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Conduit Hangers/Stand Off Straps
UNSPSC 39121701 - Electrical hangers 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747221100 00781011574970
Weight per package 0.086 (lbs/each) 0.08 (lbs/each)
Description 2110S #1 SS Hanger W/Bolt
Hanger, 1 In Trade Size, 1 In Connection Size, 0.88 In Width, 2.13 In Height
BL1410SS4 SPRG 3/4" 400LB SS4 Conduit Hanger
Conduit Hanger, 1 In Trade Size, Zinc Plated, Rigid: 3/4 In;Emt: 3/4 In Cable Size, 400 LB Capacity, 0.0800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.83 (Each) $6.65 (Each)
Carton/Reel $583.14 (100 Each) $6.65 (1 Each)
Standard Packaging/Reel $583.14 (100 Each) $6.65 (1 Each)
Material Stainless Steel Stainless Steel
Finish Ball burnish N/A
Height 2.13 in -
Size 1 3/4 In (EMT/Rigid)
Width 0.88 in -
Description #1 SS HANGER W/BOLT SPRG 3/4" 400LB SS4 CONDUIT HANGER
extra long description BPT 2110-S #1 STNLESS HANGER W/BOLT B-LINE BL1410SS4 SSL CONDUIT HANGER
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. 50 lb Load Rating. Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description Hanger, 1 in Trade Size, 1 in Connection Size, 0.88 in Width, 2.13 in Height Conduit Hanger, 1 in Trade Size, Zinc Plated, Rigid: 3/4 in;EMT: 3/4 in Cable Size, 400 lb Capacity, 0.0800 lb
Product Type Hanger Conduit Hanger
Short Description Hanger, 1 in, Ball Burnished/Mirror Smooth Conduit Hanger, 1 in, Zinc Plated
Special Features Hole diameter is 0.265" Bolt and Thread
Cable Size - Rigid: 3/4 in;EMT: 3/4 in
Color/Finish Ball Burnished;Mirror Smooth Zinc Plated
connection size 1 in -
dimensions - 1.0000 IN X 1.0000 IN X 1.0000 IN
for use with EMT and Rigid Conduit to Threaded Rod 1/2 in thru 4 in Conduit
media Yes -
package quantity 100 PK;1 CT 100 BX
Standards Met UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance Ul Listed
Made in USA yes yes
Brand Bridgeport EATON B-LINE SERIES
Manufacturers Part Number 2110-S BL1410SS4
Category Description CONDUIT HANGERS/STAND OFF STRAPS CONDUIT HANGERS/STAND OFF STRAPS
Type Conduit Hangers with Bolt and Nut Hanger
Trade Size 1 in 1 in
Weight - 0.0800 lb
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface Fasteners;Conduit Fasteners
Capacity - 400 lb
standard UL, CSA UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat