Nacogdoches |
358 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
2120 |
2120BN |
Manufacturer Number |
2120 |
2120-BN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021205 |
00781747202123 |
Weight per package |
0.09 (lbs/each) |
0.0977 (lbs/each) |
Description |
2120 1" Emt/Rigid Conduit Hanger
Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB
|
2120BN 1" #2 RGD Pipe Hanger W/Bolt & Nut
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.22 (Each) |
$2.48 (Each) |
Carton/Reel |
$121.95 (100 Each) |
$248.40 (100 Each) |
Standard Packaging/Reel |
$121.95 (100 Each) |
$248.40 (100 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Electroplated |
|
Height |
2-9/16 in |
- |
Size |
2 |
2 |
Width |
7/8 in |
- |
|
Description |
1" EMT/RIGID CONDUIT HANGER |
1" #2 RGD PIPE HANGER W/BOLT & NUT |
extra long description |
BPT 2120 #2 HANGER W/BOLT |
BPT 2120-BN #2 CONDUIT HANGER W/ BO |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 60 lb Load Rating. |
- |
Long Description |
Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB |
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 2 |
Product Type |
Conduit Hanger |
#2 Conduit Hanger W/ Bolt, Nut |
Short Description |
Conduit Hanger, 2 in, Zinc Electro-Plate |
- |
Special Features |
With Bolt |
Comes with Carriage Bolt and Nut |
|
Cable Size |
Rigid: 1 in;EMT: 1 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
media |
Yes |
Yes |
package quantity |
100 PK |
- |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
2120 |
2120-BN |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Conduit Hangers |
Conduit Hangers |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut. |
standard |
UL, CSA |
UL, CSA |