Item Comparison: 2129A, 2107A

Item

2129A - 120-277V Photocontrol - Nsi

2129A
120-277V Photocontrol

$49.08 Each

$49.08 (1 Each)

QTY:
Each
Add
2107A - 120/277V 2000W SPST Conduit Mo - Nsi

2107A
120/277V 2000W SPST Conduit Mo

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 9 0
All Stores 772 0
Vendor Nsi Nsi
Catalog Number 2129A 2107A
Manufacturer Number 2129A 2107A
Category Controls, Dimmers, & Sensors - Lighting Controls Controls, Dimmers, & Sensors - Lighting Controls
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121408 - Mechanical connectors 39121524 - Photocontrols
UPC/EAN/GTIN 00786261620361 00786261620347
Weight per package 0.59 (lbs/each) 0.6 (lbs/each)
Description 2129A 120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
2107A 120/277V 2000W SPST Conduit Mo
Spec Grade 1/2" Stem Diecast Zinc, On 1-5FC/Off 3-15FC, 6"Leads, 120/208-277 Vac, 2000W Tungsten, 1800VA Ballast, 600VA Led
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.08 (Each) $0.00 (Each)
Carton/Reel $49.08 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $49.08 (1 Each) $0.00 (1 Each)
Voltage Rating 277 V ac -
Housing Material Die-Cast Zinc -
Length 6 in (Lead) -
Size .500 Conduit Mount .500 Conduit Mount IN
Description 120-277V PHOTOCONTROL 120/277V 2000W SPST CONDUIT MO
extra long description TORK 2129A Dual Rated Lug 250-6 TORK 2107A Photocontrol Stem Alumin
Features 1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast -
Long Description Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277 VAC, 2000W Tungsten, 1800VA Ballast, 600VA LED
Product Type Die Cast Zinc Photocontrol Photocontrol Stem Aluminum 208-277V
Short Description Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast -
Special Features 1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Maximum Operating Temperature +140 °F;+60 °C -
Minimum Operating Temperature -40 °F;-40 °C -
Mounting Type Conduit Mount -
package quantity 1 ct -
Sensor Type Cadmium Sulphide Cell -
Standards Met cULus Listed;UL Listed 773A;ANSI -
supply voltage 120-208-277 VAC 120 /208-277 VAC
Timing Range 2 Minutes 0-2 min
Brand NSi NSi
Manufacturers Part Number 2129A 2107A
sub brand Photocontrols Photocontrols
Category Description Commercial dimmers, motion sensors, & photo cells Commercial dimmers, motion sensors, & photo cells
Type - Die Cast Zinc Photocontrol
Status - Inactive
Weight 0.59 lb/EA -
Application Parking Lot-Building Perimeter Outdoor Signage Lighting Parking Lot-Building Perimeter-Outdoor Signage Lighting
Enclosure Zinc Diecast Zinc Diecast
environmental conditions -40 to + 140 F -40 to 140 F
Frequency Rating 50-60 Hz 50-60 Hz
Mounting Conduit Mount Conduit Mount
Operating Temperature -40 to + 140 F -40 to + 140 F
standard - UL-CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat