Nacogdoches |
374 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
2130 |
2130BN |
Manufacturer Number |
2130 |
2130-BN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021304 |
00781747202130 |
Weight per package |
0.1163 (lbs/each) |
0.1124 (lbs/each) |
Description |
2130 1-1/4" Rigid / 1-1/2" Emt Conduit Hanger
Conduit Hanger, 3 In Trade Size, Zinc Electro-Plated, Rigid: 1-1/4 In;Emt: 1-1/2 In Cable Size, 7/8 In Width, 3-1/8 In Height, 0.1163 LB
|
2130BN #3 Conduit Hanger W/ Bolt, Nut
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.44 (Each) |
$1.63 (Each) |
Carton/Reel |
$72.01 (50 Each) |
$1.63 (1 Each) |
Standard Packaging/Reel |
$72.01 (50 Each) |
$81.64 (50 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Electroplated |
|
Height |
3-1/8 in |
- |
Size |
3 |
3 |
Width |
7/8 in |
- |
|
Description |
1-1/4" RIGID / 1-1/2" EMT CONDUIT HANGER |
#3 CONDUIT HANGER W/ BOLT, NUT |
extra long description |
BPT 2130 #3 HANGER W/BOLT |
BPT 2130-BN #3 CONDUIT HANGER W/ BO |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating. |
- |
Long Description |
Conduit Hanger, 3 in Trade Size, Zinc Electro-Plated, Rigid: 1-1/4 in;EMT: 1-1/2 in Cable Size, 7/8 in Width, 3-1/8 in Height, 0.1163 lb |
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 3 |
Product Type |
Conduit Hanger |
#3 Conduit Hanger W/ Bolt, Nut |
Short Description |
Conduit Hanger, 3 in, Zinc Electro-Plate, Rigid: 1-1/4 in;EMT: 1-1/2 in Cable Size |
- |
Special Features |
With Bolt |
Comes with Carriage Bolt and Nut |
|
Cable Size |
Rigid: 1-1/4 in;EMT: 1-1/2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
media |
Yes |
Yes |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
2130 |
2130-BN |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Conduit Hangers |
Conduit Hangers |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut. |
standard |
UL, CSA |
UL, CSA |