Item Comparison: 22CGTSL3C3, CPX2X2AL07SWW7M4

Item

22CGTSL3C3 - 2X2 Led Flat Panel Lumen & Kelvin Selectable - Metalux

22CGTSL3C3
2X2 Led Flat Panel Lumen & Kelvin Selectable

$53.97 Each

$53.97 (1 Each)

QTY:
Each
Add
CPX2X2AL07SWW7M4 - 2X2 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K - Lithonia Lighting

CPX2X2AL07SWW7M4
2X2 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K

$99.20 Each

$396.80 (4 Each)

QTY:
Each
Add
Nacogdoches 109 0
All Stores 3,944 1,198
Vendor Metalux Lithonia Lighting
Catalog Number 22CGTSL3C3 CPX2X2AL07SWW7M4
Manufacturer Number 22CGTS-L3C3 CPX 2X2 ALO7 SWW7 M4
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083194728 00193048542806
Weight per package 8.4 (lbs/each) 7.72 (lbs/each)
Description 22CGTSL3C3 2X2 Led Flat Panel Lumen & Kelvin Selectable
2'X2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 Lumens
CPX2X2AL07SWW7M4 2X2 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K
The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This CPX Configuration Offers Adjustable Light Output (Alo) For The Option Of 2400-4200 Lumens and Switchable White (SWW) For Three Color Temperature In One - 35/40/50K CCT. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $53.97 (Each) $99.20 (Each)
Carton/Reel $53.97 (1 Each) $99.20 (1 Each)
Standard Packaging/Reel $53.97 (1 Each) $396.80 (4 Each)
amperage rating N/A -
connection - Hardwired
Lamp Included - Yes
Lamp Type LED LED - Dynamic
Material - Steel
Number of Lamps 1 -
Shape - Square
Voltage Rating 120/277V 120-277
Wattage 54 37.5
Color - White
color rendering index (cri) - 80
color temperature - 3500 ,4000 ,5000 ,Variable
Finish - Semi-Gloss
Lens Color - WHITE
Style (blank) Traditional
Height - 1.7
Length - 23.8
Size - 23.87 5x 23.875 x 1.68
Width - 23.8
Construction - New Construction,Remodel
Description 2X2 LED FLAT PANEL LUMEN & KELVIN SELECTABLE 2X2 LED FLAT PANEL KELVIN/LUMEN SELECT 35K/4K/5K
extra long description CLS 22CGTS-L3C3 2X2 CGTS LUMEN & CC LITH CPX 2X2 ALO7 SWW7 M4 LED Flat
Features - Contractor Select
Long Description 2'x2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 lumens The 2 ft. x 2 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 2400-4200 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Product Type 2X2 CGTS Lumen & CCT Select Flat Panel
Special Features 1x4, 2x2, and 2x4 sizes available -
average life - 60
dimensions - 23.875 x 23.875 x 1.68
Fixture Type - Flat Panel
Hardware - Yes
lumens - 2500 ,3200 ,4000 ,Switchable
media - Yes
Power Source - Hardwired
Socket Type N/A -
Warranty - 5
Brand METALUX Lithonia Lighting
Manufacturers Part Number 22CGTS-L3C3 CPX 2X2 ALO7 SWW7 M4
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED Flat Panel
aperture size - 2x2
Application lighting Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions - Indoor
Mounting Recessed Recessed,Surface,Suspended
standard cUL Listed - Damp Location;DLC Certified;Title 24 Compliant CSADLC Premium,DLC Standard
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat