Nacogdoches |
297 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire |
Catalog Number |
235DC2 |
MES755 |
Manufacturer Number |
235-DC2 |
MES-755 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152350 |
00784297200052 |
Weight per package |
0.533 (lbs/each) |
1 (lbs/each) |
Description |
235DC2 2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 2 In Trade Size, Die-Cast Zinc Material, 2 In Connection Size, Non-Insulated, 2.56 In Length, 2.56 In Diameter, 0.533 LB/Ea
|
MES755 2" Emt Set Screw Conn
Standard Emt Set Screw Connector, Size: 2 In, Steel, Nema Rating: FB-1, Set Screw Mounting, Master Quantity: 10, C/Us Ul Listed For Emt, Imc and Rigid Conduit, Meets UL514B, Federal Spec. W-F-408E, Connects Emt Conduit to Box or Enclosure
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$42.40 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$254.38 (60 Each) |
$0.00 (1 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
|
Diameter |
2.56 in |
- |
Length |
2.56 in |
- |
Size |
2 |
2 |
|
Description |
2" DIECAST EMT SET/SCREW CONNECTOR |
2" EMT SET SCREW CONN |
extra long description |
BPT 235-DC2 2 SET SCREW CONN. ZINC |
SWC MES-755 2 EMT SS CONN STEEL |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 2 in Trade Size, Die-Cast Zinc Material, 2 in Connection Size, Non-Insulated, 2.56 in Length, 2.56 in Diameter, 0.533 lb/EA |
STANDARD EMT SET SCREW CONNECTOR, SIZE: 2 IN, STEEL, NEMA RATING: FB-1, SET SCREW MOUNTING, MASTER QUANTITY: 10, C/US UL LISTED FOR EMT, IMC AND RIGID CONDUIT, MEETS UL514B, FEDERAL SPEC. W-F-408E, CONNECTS EMT CONDUIT TO BOX OR ENCLOSURE |
Product Type |
EMT SS Diecast Connector |
2 Emt SS Conn Steel |
Short Description |
EMT SS Diecast Connector, 2 in, Zinc Die Cast |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
1-1/4 to 4 IN furnished with 2 set screws;Concrete-tight when taped;Connects EMT conduit to box or enclosure;Tubular construction with staked robertson head screws |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
connection size |
2 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
package quantity |
10 CT;60 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
- |
|
|
Brand |
Bridgeport |
Southwire |
Manufacturers Part Number |
235-DC2 |
MES-755 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Standard EMT Set Screw Connector |
|
|
|
Application |
Used to Secure EMT to Box or Enclosure |
Connects EMT conduit to box or enclosure |
Mounting |
- |
Set Screw |
nema rating |
- |
FB-1 |
standard |
UL, CSA |
cULus for EMT conduit onlyFederal Spec. W-F-408E. NEMA FB-1 |
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
Call nearest store for Item Price
|