Item Comparison: 24ARSL3C3UNVMP2, BLC2X45000LM40KA

Item

24ARSL3C3UNVMP2 - 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack - Metalux

24ARSL3C3UNVMP2
2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack

$125.98 Each

$251.96 (2 Each)

QTY:
Each
Add
BLC2X45000LM40KA - Adsm 2X4 Led 40K 80cri - Lithonia Lighting

BLC2X45000LM40KA
Adsm 2X4 Led 40K 80cri

$258.75 Each

$258.75 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 400 43
Vendor Metalux Lithonia Lighting
Catalog Number 24ARSL3C3UNVMP2 BLC2X45000LM40KA
Manufacturer Number 24ARS-L3C3-UNV-MP2 BLC 2X4 5000LM 40K ADSM
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111534 - Lensed troffer 39111534 - Lensed troffer
UPC/EAN/GTIN 00080083282364 00193048323528
Weight per package 29.8 (lbs/each) 14.7 (lbs/each)
Description 24ARSL3C3UNVMP2 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv, Multi-Pack 2
BLC2X45000LM40KA Adsm 2X4 Led 40K 80cri
Center Basket Troffer, 2X4, Nominal 4000 Lumens, 3500K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $125.98 (Each) $258.75 (Each)
Carton/Reel $251.96 (2 Each) $258.75 (1 Each)
Standard Packaging/Reel $251.96 (2 Each) $258.75 (1 Each)
amperage rating 0.17A at 277V -
Lamp Type LED -
Voltage Rating 120-227V -
Style (blank) -
Description 2X4 LED CENTER BASKET TROF 35K/4K/5K - 2 PACK ADSM 2X4 LED 40K 80CRI
extra long description CLS 24ARS-L3C3-UNV-MP2 2X4 3LM 3CCT -
Long Description Achieva 2x4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV, Multi-Pack 2 CENTER BASKET TROFFER, 2X4, NOMINAL 4000 LUMENS, 3500K
Product Type 2X4 3LM 3CCT Troffer 80CRI RD Unv 10V 2 Led Center Basket Troffer
Special Features Design friendly with (3) selectable color temperatures and (3) selectable lumen packages -
Brand METALUX Lithonia Lighting
Manufacturers Part Number 24ARS-L3C3-UNV-MP2 BLC2X45000LM40KADSM
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED -
Application lighting -
Mounting Surface or Recessed -
standard UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat