Item Comparison: 24GRLD564F1UNV, 24GRLD464F1UNV

Item

24GRLD564F1UNV - 24grld564f1unvl840cd1u - Metalux Commercial

24GRLD564F1UNV
24grld564f1unvl840cd1u

$271.41 Each

$271.41 (1 Each)

QTY:
Each
Add
24GRLD464F1UNV - 24grld464f1unvl840cd1u - Metalux

24GRLD464F1UNV
24grld464f1unvl840cd1u

$214.80 Each

$214.80 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 37 0
Vendor Metalux Commercial Metalux
Catalog Number 24GRLD564F1UNV 24GRLD464F1UNV
Manufacturer Number 24GR-LD5-64-F1-UNV-L840-CD1-U 24GR-LD4-64-F1-UNV-L840-CD1-U
Category Led Architectural & Specificat - Led Recessed Architectural & S Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083798872 00080083718511
Weight per package 20.5 (lbs/each) 20.5 (lbs/each)
Description 24GRLD564F1UNV 24grld564f1unvl840cd1u
Grled Lensed Troffer, 120 to 277 V Ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 6400 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
24GRLD464F1UNV 24grld464f1unvl840cd1u
00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24grld464f1unvl840cd1u
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $271.41 (Each) $214.80 (Each)
Carton/Reel $271.41 (1 Each) $214.80 (1 Each)
Standard Packaging/Reel $271.41 (1 Each) $214.80 (1 Each)
amperage rating 0.217 at (277V) -
Current Rating 0.217 A @ 277 V -
Lamp Type INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING -
Material Cold Rolled Steel -
Voltage Rating 120 to 277 V ac -
Wattage 60 W -
Color White -
Color Rendering Index 85 -
color temperature 4000 K -
Finish Frost -
Height 3-1/4 in;83 mm -
Length 47-15/16 in;1218 mm -
Width 23-3/4 in;603 mm -
Description 24GRLD564F1UNVL840CD1U 24GRLD464F1UNVL840CD1U
extra long description ETNCL 24GR-LD5-64-F1-UNV-L840-CD1-U ETNCL 24GR-LD4-64-F1-UNV-L840-CD1-U
Features The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci -
Long Description GRLED Lensed Troffer, 120 to 277 V ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 6400 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb 00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24GRLD464F1UNVL840CD1U
Product Type GR Led Trof, 2 X 4, 6400 LM, 40K, 0-10V 2X4, Grid Led Trof, 6400 LM, 4000K
Short Description GRLED Lensed Troffer, 120 to 277 VAC, 60 W -
Special Features Spring-Loaded Hinged Door Assembly for Easy Access -
average life >60000 h -
Brightness (Lumens) 6400 lm -
dimmable Yes -
includes Plug-In Low Voltage Connector -
package quantity 28 PL -
Standards Met UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified -
Total Wattage 60 W -
Brand Eaton Lighting Eaton Lighting
Manufacturers Part Number 24GR-LD5-64-F1-UNV-L840-CD1-U 24GR-LD4-64-F1-UNV-L840-CD1-U
sub brand GRLED Series -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Recessed Static -
Manufacturer Status - Inactive
Weight 20 lb -
Application Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas -
Mounting Recessed -
standard UL/cUL Listed - Damp Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat