Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Raco |
Catalog Number |
259DC2 |
259 |
Manufacturer Number |
259-DC2 |
259 |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Diecast Emt Fittings
|
Steel Boxes & Covers
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00781747152596 |
00050169002599 |
Weight per package |
3.0329 (lbs/each) |
1.106 (lbs/each) |
Description |
259DC2 4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
|
259 4-11/16"SQ 2-1/8"DP WLD Box 1/2-1-1/4"Ko
4-11/16 In. SQ. BX. 2-1/8 In. DP. Welded With Conduit Ko'S, 600V, Raisedground 1/2-3/4-1-1/4 Ko
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.23 (Each) |
$14.20 (Each) |
Carton/Reel |
$187.36 (6 Each) |
$14.20 (1 Each) |
Standard Packaging/Reel |
$187.36 (6 Each) |
$14.20 (1 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
Color |
- |
Gray |
Finish |
Ball burnish |
- |
|
Length |
3.75 in |
- |
Size |
4 |
4-11/16 |
Width |
- |
4.688 |
|
Construction |
- |
Welded |
Description |
4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
4-11/16"SQ 2-1/8"DP WLD BOX 1/2-1-1/4"KO |
extra long description |
BPT 259-DC2 4" COMP. CONN. |
RACO 259 4-11/16 BOX 2-1/8 DEEP 1/2 |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA |
4-11/16 In. Sq. Bx. 2-1/8 In. Dp. Welded with Conduit KO's, 600V,RaisedGround 1/2-3/4-1-1/4 KO |
Product Type |
EMT Concrete Tight DC Connector |
Steel Boxes and Covers |
Short Description |
EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast |
- |
Special Features |
For use in Wet Locations in Canada Only |
Combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box |
|
Cable Entry |
- |
Knockouts for conduit |
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Orientation |
Straight |
- |
connection size |
4 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockouts |
- |
1/2 in;1-1/4 in;1/2 - 3/4 in Combination (TKO) |
media |
Yes |
- |
package quantity |
1 CT;12 PK |
- |
Packaging Type |
- |
No Packaging |
pallet quantity |
- |
1500 |
Standards Met |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
- |
|
|
Brand |
Bridgeport |
RACO |
Manufacturers Part Number |
259-DC2 |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL BOXES & COVERS |
Type |
CONNECTOR |
BOX |
|
|
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. |
Electrical |
Mounting |
- |
No bracket |
standard |
cULus |
UL |