Nacogdoches |
35 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Allied Tube and Conduit |
Catalog Number |
264DC |
CK150RK0N |
Manufacturer Number |
264-DC |
N/A |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Unassigned
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
-
|
UPC/EAN/GTIN |
00781747092649 |
50842136100583 |
Weight per package |
0.6625 (lbs/each) |
0.595 (lbs/each) |
Description |
264DC 1-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.25 In Length, 2.44 In Diameter, 0.6625 LB/Ea
|
CK150RK0N 1-1/2" STL Concrete Tight Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.83 (Each) |
$1.71 (Each) |
Carton/Reel |
$48.30 (10 Each) |
$1.71 (1 Each) |
Standard Packaging/Reel |
$193.18 (40 Each) |
$17.05 (10 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
2.44 in |
- |
Length |
2.25 in |
- |
|
Description |
1-1/2" DIECAST EMT CONCRETE TIGHT COUPLING |
1-1/2" STL CONCRETE TIGHT COUPLING |
extra long description |
BPT 264-DC 1-1/2" COMP. CPLG. ZINC |
- |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.25 in Length, 2.44 in Diameter, 0.6625 lb/EA |
- |
Product Type |
Emt Compression Coupling |
- |
Short Description |
EMT Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.6625 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
- |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT |
- |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Allied Tube and Conduit |
Manufacturers Part Number |
264-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
- |
|
|
|
Application |
Wet Location |
- |
standard |
UL, CSA |