Nacogdoches |
76 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire |
Catalog Number |
265DC |
MEC765 |
Manufacturer Number |
265-DC |
MEC-765 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
N/A
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092656 |
00784297541179 |
Weight per package |
0.8366 (lbs/each) |
1 (lbs/each) |
Description |
265DC 2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Length, 2.94 In Diameter, 0.8366 LB/Ea
|
MEC765 2" Emt Comp Coup Steel
2 Emt Comp Coup Steel Emt Compression Coupling For Coupling Of Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets Ul514b
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$65.71 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$65.71 (10 Each) |
$0.00 (1 Each) |
|
connection |
- |
Compression |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
2.94 in |
- |
Length |
2.75 in |
- |
|
Description |
2" DIECAST EMT CONCRETE TIGHT COUPLING |
2" EMT COMP COUP STEEL |
extra long description |
BPT 265-DC 2" COMP. CPLG. |
SWC MEC-765 2 EMT COMP CPLG STEEL |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
- |
Long Description |
EMT Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2.75 in Length, 2.94 in Diameter, 0.8366 lb/EA |
2 EMT COMP COUP STEEL EMT COMPRESSION COUPLING FOR COUPLING OF EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B |
Product Type |
Emt Compression Coupling |
2 Emt Comp CPLG Steel |
Short Description |
EMT Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.8366 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Features: Steel Construction;Master Quantity: 10;Meets UL514B |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT |
- |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Southwire |
Manufacturers Part Number |
265-DC |
MEC-765 |
|
Category Description |
DIECAST EMT FITTINGS |
Fuses & Fuse Accessories |
Type |
COUPLING |
2" EMT COMPRESSION COUPLINGS STEEL |
|
|
|
Application |
Wet Location |
Connects two lengths of EMT conduit |
standard |
UL, CSA |
cULus |
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
Call nearest store for Item Price
|