Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire |
Catalog Number |
266DC |
MEC766 |
Manufacturer Number |
266-DC |
MEC-766 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
N/A
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092663 |
00784297541186 |
Weight per package |
1.525 (lbs/each) |
1 (lbs/each) |
Description |
266DC 2-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
|
MEC766 2-1/2" Emt Comp Coup Steel
Emt Compression Coupling, Trade Size: 2-1/2 In, Flexibility: Rigid, Steel, Connection: Compression, Master Quantity: 8, Ul Listed, Meets UL514B, Connects Two Lengths Of Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.41 (Each) |
$0.00 (Each) |
Carton/Reel |
$220.88 (12 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$220.88 (12 Each) |
$0.00 (1 Each) |
|
connection |
- |
Compression |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
3.62 in |
- |
Length |
3.75 in |
- |
|
Description |
2-1/2" DIECAST EMT CONCRETE TIGHT COUPLING |
2-1/2" EMT COMP COUP STEEL |
extra long description |
BPT 266-DC 2 1/2" COMP. CPLG. |
SWC MEC-766 2-1/2 EMT COMP CPLG STE |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Compression Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 3.75 in Length, 3.62 in Diameter, 1.525 lb/EA |
EMT COMPRESSION COUPLING, TRADE SIZE: 2-1/2 IN, FLEXIBILITY: RIGID, STEEL, CONNECTION: COMPRESSION, MASTER QUANTITY: 8, UL LISTED, MEETS UL514B, CONNECTS TWO LENGTHS OF EMT CONDUIT |
Product Type |
Emt Compression Coupling |
2-1/2 Emt Comp CPLG Steel |
Short Description |
EMT Compression Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 1.525 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Concrete-tight;Connects two lengths of EMT conduit |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
- |
media |
Yes |
- |
package quantity |
12 PK;1 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Southwire |
Manufacturers Part Number |
266-DC |
MEC-766 |
|
Category Description |
DIECAST EMT FITTINGS |
Fuses & Fuse Accessories |
Type |
COUPLING |
EMT Compression Coupling |
|
|
|
Application |
Wet Location |
Connects two lengths of EMT conduit |
standard |
UL, CSA |
cULus |
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
Call nearest store for Item Price
|