Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Klein Tools |
Catalog Number |
266DC |
666 |
Manufacturer Number |
266-DC |
666 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Diecast Emt Fittings
|
Hand Tools
|
UNSPSC |
39131707 - Electrical conduit coupling
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00781747092663 |
00092644851704 |
Weight per package |
1.525 (lbs/each) |
0.4 (lbs/each) |
Description |
266DC 2-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
|
666 #2 Square Recess Screwdriver, 8" Shank
The Klein Tools #2 Square-Recess Tip Screwdriver Has An 8-Inch Round-Shank For Work On Combination Head Receptacles, Switch and Panel Screws. The Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Patented Tip-Ident Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.41 (Each) |
$11.65 (Each) |
Carton/Reel |
$220.88 (12 Each) |
$11.65 (1 Each) |
Standard Packaging/Reel |
$220.88 (12 Each) |
$69.90 (6 Each) |
|
|
Color Code |
- |
RED |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
3.62 in |
- |
Length |
3.75 in |
- |
Overall Length |
- |
12.25" (31.1 cm) |
|
Description |
2-1/2" DIECAST EMT CONCRETE TIGHT COUPLING |
#2 SQUARE RECESS SCREWDRIVER, 8" SHANK |
extra long description |
BPT 266-DC 2 1/2" COMP. CPLG. |
KLEIN 666 #2 SQ Recess Screwdriver |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
The Klein Tools #2 Square-Recess Tip Screwdriver has an 8-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip™ handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation. |
Long Description |
EMT Compression Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 3.75 in Length, 3.62 in Diameter, 1.525 lb/EA |
The Klein Tools #2 Square-Recess Tip Screwdriver has an 8-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip™ handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation. |
Product Type |
Emt Compression Coupling |
#2 SQ Recess Screwdriver 8" Shank |
Short Description |
EMT Compression Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 1.525 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
- |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
- |
media |
Yes |
Yes |
package quantity |
12 PK;1 CT |
- |
Shank Length |
- |
8" (20.3 cm) |
Shank Type |
- |
Round |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
Tip Size |
- |
#2 |
tip type |
- |
Square-Recess |
|
|
Brand |
Bridgeport |
Klein Tools |
Manufacturers Part Number |
266-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
HAND TOOLS |
Type |
COUPLING |
- |
|
|
Weight |
1.525 lb/EA |
6.4 oz (181 g) |
|
Application |
Wet Location |
- |
standard |
UL, CSA |