Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Broan/Nutone LLC |
Catalog Number |
2677H |
677H |
Manufacturer Number |
2677H |
N/A |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101502 - Air exhausters
|
-
|
UPC/EAN/GTIN |
00026715139149 |
02671502307 |
Weight per package |
9.75 (lbs/each) |
10 (lbs/each) |
Description |
2677H Housing F/2678F&2679F
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
|
677H Housing F/2678F&2679F
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.00 (Each) |
$17.00 (Each) |
Carton/Reel |
$17.00 (1 Each) |
$17.00 (1 Each) |
Standard Packaging/Reel |
$68.00 (4 Each) |
$68.00 (4 Each) |
|
|
Height |
5-3/4 in |
- |
Length |
8 in |
- |
Width |
8-1/4 in |
- |
|
Description |
HOUSING F/2678F&2679F |
HOUSING F/2678F&2679F |
Features |
Fan housing type;2678f/2679f/2680f/fl2679f/fl2679ft/fl2680f/fl2680ft bath and ventilation fan used on;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;bulb wattage 100 watt;includes mounting ear;approval ul;standard package 4 per case. |
- |
Long Description |
Fan Housing, 4 in Duct Size, 120 V, 0.3 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.83 lb |
- |
Product Type |
Fan/Light Housing Pack, Broan |
- |
Short Description |
Fan Housing, 120 V, 4 in |
- |
Special Features |
Type IC; Sturdy, easy mounting with mounting ears; Ceiling installation; 1 YR warranty |
- |
|
Duct Size |
4 in |
- |
housing dimensions |
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
- |
package quantity |
1 CA;4 PK |
- |
Sound Level/Sones |
0.3 Sones |
- |
|
|
Brand |
Broan/Nutone LLC |
Broan/Nutone LLC |
Manufacturers Part Number |
2677H |
- |
sub brand |
Ultra |
- |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
HOUSING PACK |
- |
|
|
|
Application |
2678F;2679F;2680F;FL2679F;FL2679FT;FL2680F;FL2680FT Models |
- |
standard |
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit |