Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
267DC |
667 |
Manufacturer Number |
267-DC |
667-SP-L |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Diecast Emt Fittings
|
Miscellaneous Residential Devices
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00781747092670 |
00032664750564 |
Weight per package |
2.2079 (lbs/each) |
0.65 (lbs/each) |
Description |
267DC 3" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.00 In Length, 4.25 In Diameter, 2.2079 LB/Ea
|
667 Lampholder Pull W/2P3WRECP 660W125V Porc WH
00032664750564|0032664|032664750564|03266475056|75056|667 SP L|667SPL|667-SP-L|LMPHLDR Pull W/2P3WRECP 660W125V Porc WH|Arrow Hart - Cooper Wiring Devices 667 SP L|Arrow Hart - Cooper Wiring Devices 667SPL|Arrow Hart - Cooper Wiring Devices 667-SP-L|Cooper Wiring Devices 667 SP L|Cooper Wiring Devices 667SPL|Cooper Wiring Devices 667-SP-L|Cooperwiring 667 SP L|Cooperwiring 667SPL|Cooperwiring 667-SP-L|Eagle 667 SP L|Eagle 667SPL|Eagle 667-SP-L|Eaton 667 SP L|Eaton 667SPL|Eaton 667-SP-L|Eaton Wiring Devices
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.42 (Each) |
$8.30 (Each) |
Carton/Reel |
$281.09 (12 Each) |
$8.30 (1 Each) |
Standard Packaging/Reel |
$281.09 (12 Each) |
$166.00 (20 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
Material |
Zinc Die Cast |
- |
|
Color |
- |
STRGHT BLADE PLG&CONNEC |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
4.25 in |
- |
Length |
4.00 in |
- |
|
Description |
3" DIECAST EMT CONCRETE TIGHT COUPLING |
LMPHLDR PULL W/2P3WRECP 660W125V PORC WH |
extra long description |
BPT 267-DC 3" COMP. CPLG. |
EWD 667-SP-L Lmphldr Pull W/2P3WRec |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Compression Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.00 in Length, 4.25 in Diameter, 2.2079 lb/EA |
00032664750564|0032664|032664750564|03266475056|75056|667 SP L|667SPL|667-SP-L|Lmphldr Pull W/2P3WRecp 660W125V Porc WH|ARROW HART - COOPER WIRING DEVICES 667 SP L|ARROW HART - COOPER WIRING DEVICES 667SPL|ARROW HART - COOPER WIRING DEVICES 667-SP-L|COOPER WIRING DEVICES 667 SP L|COOPER WIRING DEVICES 667SPL|COOPER WIRING DEVICES 667-SP-L|CooperWiring 667 SP L|CooperWiring 667SPL|CooperWiring 667-SP-L|EAGLE 667 SP L|EAGLE 667SPL|EAGLE 667-SP-L|EATON 667 SP L|EATON 667SPL|EATON 667-SP-L|Eaton Wiring Devices |
Product Type |
Emt Compression Coupling |
LMPHLDR Pull W/2P3WRECP 660W125V Porc WH |
Short Description |
EMT Compression Coupling, 3 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 2.2079 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Porcelain Ceiling Lamp Hldrs |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
- |
media |
Yes |
- |
package quantity |
12 PK;1 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Arrow Hart |
Manufacturers Part Number |
267-DC |
667-SP |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
DIECAST EMT FITTINGS |
Miscellaneous residential devices |
Type |
COUPLING |
Residential |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Wet Location |
STRGHT BLADE PLG&CONNEC |
standard |
UL, CSA |