Item Comparison: 269624, 269424

Item

269624 - M18 Cordless Lith-Ion 4-Tool Combo Kit - Milwaukee®

269624
M18 Cordless Lith-Ion 4-Tool Combo Kit

$549.00 Each

$549.00 (1 Each)

QTY:
Each
Add
269424 - M18 Cordless Lith-Ion 4-Tool Combo Kit - Milwaukee®

269424
M18 Cordless Lith-Ion 4-Tool Combo Kit

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 39 0
Vendor Milwaukee® Milwaukee®
Catalog Number 269624 269424
Manufacturer Number 2696-24 2694-24
Category Power Tools - Battery Driven Tools Power Tools - Battery Driven Tools
Classification Power Tools Power Tools
UNSPSC 27113201 - General tool kits 27113201 - General tool kits
UPC/EAN/GTIN 00045242253166 00045242192489
Weight per package 21.56 (lbs/each) 31.23 (lbs/each)
Description 269624 M18 Cordless Lith-Ion 4-Tool Combo Kit
4-Tool Combo Kit, 18 V, Lithium-Ion, 525 In-LB Torque Rating, Hex Drive, 1/4 In Drive Size, 23.7 LB
269424 M18 Cordless Lith-Ion 4-Tool Combo Kit
The 2694-24 M18 Cordless Lithium-Ion 4-Tool Combo Kit Includes The 1/2 In. Hammer Drill / Driver (2602-20), Sawzall® Reciprocating Saw (2620-20), Circular Saw (2630-20), and Work Light (49-24-0171). The M18™ Cordless Lithium-Ion System'S Patented Technologies and Electronics, Innovative Motor Design, and Superior Ergonomics Provide The Most Efficient Blend Of Power, Weight and Performance In The Industry. Powered By Red Lithium™, The M18™ Cordless Lithium-Ion System Delivers More Torque, More Power, and Lo
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $549.00 (Each) $0.00 (Each)
Carton/Reel $549.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $549.00 (1 Each) $0.00 (1 Each)
Voltage Rating 18 V -
Description M18 CORDLESS LITH-ION 4-TOOL COMBO KIT M18 CORDLESS LITH-ION 4-TOOL COMBO KIT
extra long description MILW 2696-24 M18™ LITHIUM-ION 4-Too MILW 2694-24 M18 COMP.HD/SWZL/CIRC
Features The 2696-24 M18(TM) Cordless 4-Tool Combo Kit includes the M18(TM) 1/2" Hammer Drill / Driver (2602-20), M18(TM) Sawzall(R) Recip Saw (2620-20), M18(TM) 1/4" Hex Impact Driver (2650-20), and M18(TM) Work Light (49-24-0171). The M18(TM) Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM(TM) the M18(TM) cordless system delivers more torqu M18 Cordless Lithium-Ion 4-Tool Combo Kit
Long Description 4-Tool Combo Kit, 18 V, Lithium-Ion, 525 in-lb Torque Rating, Hex Drive, 1/4 in Drive Size, 23.7 lb The 2694-24 M18 cordless lithium-ion 4-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2620-20), circular saw (2630-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless lithium-ion system delivers more torque, more power, and lo
Product Type 4-Tool Combo Kit M18 Comp.HD/SWZL/Circ Saw/LGT
Short Description 4-Tool Combo Kit, Hex Drive, 1/4 in -
Special Features Red Lithium the M18 Cordless System Delivers more Torque, more Power, and Longer Run-Time than the Competition;M18 Cordless 1/2 in Hammer Drill / Driver with Milwaukee 4-Pole Frameless Motor Delivers 525 lb-in of Peak Torque, 0-550/0-1, 700 rpm -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1 1.0
Drive Size 1/4 in -
Drive Type Hex -
idea granular category code 2492 2492
includes Contractor Bag;M18(TM) Compact 1/2 in Hammer Drill/Driver (2607-20);M18(TM) SAWZALL(R) Recip Saw (2620-20);M18(TM) 1/4 in Hex Impact Driver (2656-20);M18(TM) Work Light (2735-20);M18(TM) Redlithium(TM) XC Extended Capacity Battery (48-11-1828);M18(TM) & M12(TM) Multi-Voltage Charger (48-59-1812) -
package quantity 1 ct -
Standards Met cULus Listed -
Torque Rating 525 in-lb -
Made in USA yes -
Brand Milwaukee Electric Tool Milwaukee®
Manufacturers Part Number 2696-24 2694-24
Category Description POWER TOOLS POWER TOOLS
Status - Inactive
Weight 23.7 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat