Item Comparison: 269DC, TK1110A

Item

269DC - 4" Diecast Emt Concrete Tight Coupling - Bridgeport

269DC
4" Diecast Emt Concrete Tight Coupling

$39.5197 Each

$237.12 (6 Each)

QTY:
Each
Add
TK1110A - 4" Emt Compression Coupling - Steel City

TK1110A
4" Emt Compression Coupling

$159.5475 Each

$797.74 (5 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 669 3
Vendor Bridgeport Steel City
Catalog Number 269DC TK1110A
Manufacturer Number 269-DC TK1110A
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747092694 00785991025514
Weight per package 2.703 (lbs/each) 4.04 (lbs/each)
Description 269DC 4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Die Cast Material, 4.75 In Length, 5.25 In Diameter, 3.5 LB/Ea
TK1110A 4" Emt Compression Coupling
Compression Coupling, 4 In Trade Size, Zinc Plated, 5.395 In Length, 4.04 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.52 (Each) $159.55 (Each)
Carton/Reel $237.12 (6 Each) $797.74 (5 Each)
Standard Packaging/Reel $237.12 (6 Each) $797.74 (5 Each)
Material Zinc Die Cast Steel
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 5.25 in -
Length 4.75 in 5.395 in
Description 4" DIECAST EMT CONCRETE TIGHT COUPLING 4" EMT COMPRESSION COUPLING
extra long description BPT 269-DC 4" COMP. CPLG. ABB TK1110A 4 INCH COUPLING,COMP.,E
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Compression Coupling, 4 in Trade Size, Zinc Die Cast Material, 4.75 in Length, 5.25 in Diameter, 3.5 lb/EA Compression Coupling, 4 in Trade Size, Zinc Plated, 5.395 in Length, 4.04 lb/EA
Product Type Emt Compression Coupling 4 Inch Coupling, Comp., Emt, STL
Short Description EMT Compression Coupling, 4 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 3.5 lb/EA EMT Compression Coupling, 4 in, Zinc Plated, 4.04 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Connector Type Compression -
for use with Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit EMT Conduit
media Yes -
package quantity 6 PK;1 CT 5 CT
Standards Met UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL E16592
Made in USA yes yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 269-DC TK1110A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING EMT Conduit Fittings
Trade Size 4 4 in
Weight 3.5 lb/EA 4.04 lb/EA
Application Wet Location For use with EMT conduit
standard UL, CSA UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat