Item Comparison: 2GR8432AUNVL8935, JT824432GFSA124E

Item

2GR8432AUNVL8935 - 2X4 4 Lamp Static Lens Trofrer W/Lamps - Cooper Lighting Solutions

2GR8432AUNVL8935
2X4 4 Lamp Static Lens Trofrer W/Lamps

$164.86 Each

$164.86 (1 Each)

QTY:
Each
Add
JT824432GFSA124E - 2X4 Acrylic 4L T8 Layin - Col

JT824432GFSA124E
2X4 Acrylic 4L T8 Layin

$76.2199 Each

$76.22 (1 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 402 0
Vendor Cooper Lighting Solutions Col
Catalog Number 2GR8432AUNVL8935 JT824432GFSA124E
Manufacturer Number 2GR8-432A-UNV-L8935-EB81-U JT441119H000000
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC - 39111534 - Lensed troffer
UPC/EAN/GTIN 080085344608 00078531005641
Weight per package 27.1 (lbs/each) 18 (lbs/each)
Description 2GR8432AUNVL8935 2X4 4 Lamp Static Lens Trofrer W/Lamps
JT824432GFSA124E 2X4 Acrylic 4L T8 Layin
Lensed Troffer, T8 Bulb Shape, 2 FT Length, 4 FT Width, 3-1/8 In Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $164.86 (Each) $76.22 (Each)
Carton/Reel $164.86 (1 Each) $76.22 (1 Each)
Standard Packaging/Reel $164.86 (1 Each) $76.22 (1 Each)
Ballast Type - Electronic
Lamp Wattage - 25 W;28 W;30 W;32 W
Number of Lamps - 4
Voltage Rating - 120 to 277 v
Color - White
Finish - Baked White Enamel
Housing Material - Steel
Height - 3-1/8 in
Length - 2 ft;24 in
Width - 4 ft;48 in
Description 2X4 4 LAMP STATIC LENS TROFRER W/LAMPS 2X4 ACRYLIC 4L T8 LAYIN
extra long description - HCI JT441119H000000 JT824-432G-FSA1
Features - The JT8 lens troffer offers a standard flush steel door that can be hinged from either side. This dedicated T8 troffer has hemmed edges and a reinforced housing. Light leaks are eliminated with a mechanical light trap. Recessed, surface and cable mount options make the JT8 a truly versatile lighting product.
Long Description - Lensed Troffer, T8 Bulb Shape, 2 ft Length, 4 ft Width, 3-1/8 in Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 lb/EA
Product Type - Lensed Troffer
Short Description - 2'x4' Lensed Troffer, 25;28;30;32 W, Steel, T8, 4 Lamp
Special Features - Mitered Corners Standard;Housing Reinforced with Embossments
bulb shape - T8
for use with - Damp Location
Mounting Type - Recessed Mount;Surface Mount
package quantity - 1 ct
Standards Met - UL Listed 1598;CSA Certified;cUL Listed
start type - Instant Start
Brand Cooper Lighting Solutions Hubbell Lighting, Inc.
Manufacturers Part Number 2GR8-432A-UNV-L8935-EB81-U JT824-432G-FSA12-4EU
sub brand - Columbia Lighting
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Weight - 1 lb/EA
Application - Commercial Indoor;Classrooms and Offices;Halls/Dorms;Conference Room;Meeting Room;Common Areas
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat