Item Comparison: 2GWIUXD, WIUX2CL

Item

2GWIUXD - 2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy - SPC

2GWIUXD
2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy

$15.4833 Each

$92.90 (6 Each)

QTY:
Each
Add
WIUX2CL - While-In-Use Extra Duty Cover 2G Clear - Eaton

WIUX2CL
While-In-Use Extra Duty Cover 2G Clear

$18.11 Each

$54.33 (3 Each)

QTY:
Each
Add
Nacogdoches 53 0
All Stores 303 46
Vendor SPC Eaton
Catalog Number 2GWIUXD WIUX2CL
Manufacturer Number 2GWIUXD WIUX-2CL
Category Enhanced Commodity Codes - Boxes & Covers Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC - 39121304 - Electrical box covers
UPC/EAN/GTIN 658746042466 00032664006494
Weight per package 0.783 (lbs/each) 0.01 (lbs/each)
Description 2GWIUXD 2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
WIUX2CL While-In-Use Extra Duty Cover 2G Clear
Eaton Wiu Cover Wiux-2CL
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.48 (Each) $18.11 (Each)
Carton/Reel $92.90 (6 Each) $18.11 (1 Each)
Standard Packaging/Reel $92.90 (6 Each) $54.33 (3 Each)
Material Polycarbonate Polycarbonate
Number of Gangs 2 -
Width 3-1/4 in -
Description 2G XTRA DUTY MULTCONFIG WIU CVR CLR CLR/GY WHILE-IN-USE EXTRA DUTY COVER 2G CLEAR
extra long description - EWD WIUX-2CL While-In-Use Extra Dut
Features - From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width Eaton WIU cover WIUX-2CL
Product Type Extra Duty In-Use Cover While-In-Use Extra Duty Cover 2G Clear
Short Description Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 6 PK -
Special Features Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically -
Color/Finish Clear/Gray -
dimensions - 3.4800 IN X 5.5100 IN X 6.0100 IN
for use with 45in1 Extra Duty Box -
includes Gasket and Mounting Hardware -
package quantity 6 PK -
Standards Met cULus Listed File No. E362580;UL Extra Duty Compliant -
Brand SUPERFLEX LTD. Eaton Wiring Devices
Manufacturers Part Number 2GWIUXD WIUX-2CL
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type - While-in-Use cover
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard - NEMA compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat