Item Comparison: 2HPS, APS02

Item

2HPS - #2 Al-Cu Split Bolt - Blackburn Mechanical

2HPS
#2 Al-Cu Split Bolt

$9.989 Each

$998.90 (100 Each)

QTY:
Each
Add
APS02 - 2STR Alcu Split Bolt - Blackburn Mechanical

APS02
2STR Alcu Split Bolt

$28.2256 Each

$16,935.36 (600 Each)

QTY:
Each
Add
Nacogdoches 80 0
All Stores 1,515 763
Vendor Blackburn Mechanical Blackburn Mechanical
Catalog Number 2HPS APS02
Manufacturer Number 2HPS APS02
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200443 00783786201426
Weight per package 0.113 (lbs/each) 0.05 (lbs/each)
Description 2HPS #2 Al-Cu Split Bolt
Type HPS Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4-8, Conductor Range For Equal Main and Tap Cu or Al 2 Sol-8 Sol, Min Tap With One Max Main 8 Sol, Tin Plated
APS02 2STR Alcu Split Bolt
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, Aluminum Conductors. Conductor Range For Equal Main and Tap 2-8 STR.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.99 (Each) $28.23 (Each)
Carton/Reel $998.90 (100 Each) $2,822.56 (100 Each)
Standard Packaging/Reel $998.90 (100 Each) $16,935.36 (600 Each)
Material COPPER ALLOY Aluminium;Aluminum
Finish Electro Tinned Electro Tinned
Description #2 AL-CU SPLIT BOLT 2STR ALCU SPLIT BOLT
extra long description ABB 2HPS HSTRNGTH SPLITBOLT CONN 2- ABB APS02 AL SPLIT - BOLT 2 - 8 AWG
Long Description Type HPS Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4-8, Conductor Range for Equal Main and Tap CU or AL 2 Sol-8 Sol, Min Tap with One Max Main 8 Sol, Tin Plated Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 2-8 Str.
Product Type HSTRNGTH Splitbolt Conn 2-8SLD Al Split - Bolt 2 - 8 Awg
Special Features Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper Installs with standard wrenches
Brand Blackburn Mechanical Blackburn
Manufacturers Part Number 2HPS APS02
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Split-Bolt
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Splicing, tapping or terminating conductors in power and grounding electrical connection
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat