Item Comparison: 2RC10XE, BSV10XQ

Item

2RC10XE - 12-10 Vinyl Ins Butt Splice - Sta-Kon

2RC10XE
12-10 Vinyl Ins Butt Splice

$0.5994 Each

$2,997.00 (5000 Each)

QTY:
Each
Add
BSV10XQ - 12-10 Vinyl Ins Butt Splice Ylw - Panduit

BSV10XQ
12-10 Vinyl Ins Butt Splice Ylw

$1.286 Each

$321.50 (250 Each)

QTY:
Each
Add
Nacogdoches 450 0
All Stores 53,300 2,250
Vendor Sta-Kon Panduit
Catalog Number 2RC10XE BSV10XQ
Manufacturer Number 2RC10X BSV10X-Q
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Terminals
UNSPSC 39121449 - Wire or cable compression splice 39121409 - Wire connectors
UPC/EAN/GTIN 00786210807218 00074983521616
Weight per package 0.008 (lbs/each) 0.225 (lbs/each)
Description 2RC10XE 12-10 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.31 In Overall Length, 0.250 In Insulation Length, Splice Connector Terminal, 0.008 LB
BSV10XQ 12-10 Vinyl Ins Butt Splice Ylw
Panduit BSV10X-Q Vinyl Insulated Butt Splice
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.60 (Each) $1.29 (Each)
Carton/Reel $299.70 (500 Each) $32.15 (25 Each)
Standard Packaging/Reel $2,997.00 (5000 Each) $321.50 (250 Each)
connection - Expanded
insulation - Vinyl
Material Copper Copper
Terminal Type Splice Connector -
Voltage Rating 600 V ac 600
Color Yellow Yellow
Conductor Material Copper -
Finish Electro -Tin Plated Tin-Plated
Insulation Color Yellow -
Insulation Material Vinyl -
Overall Length 1.31 in -
Size - 12 - 10
Description 12-10 VINYL INS BUTT SPLICE 12-10 VINYL INS BUTT SPLICE YLW
extra long description ABB 2RC10X EXP INS VINYL BUTT SPLCE PAN BSV10X-Q Pan-Term® BSV10X-Q But
Features Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack. -
Long Description Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.31 in Overall Length, 0.250 in Insulation Length, Splice Connector Terminal, 0.008 lb Panduit BSV10X-Q Vinyl Insulated Butt Splice
Product Type Exp Ins Vinyl Butt Splce, 12-10 Le Pan-Term® BSV10X-Q Butt Splice, Yellow, Vinyl, 10-12 Awg, PK
Short Description #22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC -
Special Features In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. -
Insulated/Non-Insulated Insulated -
Insulation Length 0.250 in -
Maximum Operating Temperature +105 °C -
media - Yes
package quantity 500 CT;5000 PK -
Standards Met UL E9809;CSA -
Made in USA yes -
Brand Sta-Kon PANDUIT
Manufacturers Part Number 2RC10X BSV10X-Q
sub brand Sta-Kon -
Category Description Comp & Mech Lugs and Butt Splices TERMINALS
Type Vinyl Insulated Butt Splice Butt Splice
minimum qty 50 -
Weight 0.008 lb -
Application Wire Termination -
Mounting - 5/16
standard UL E9809 BSV10X-Q
Temperature Rating 105 C 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat