Nacogdoches |
1,400 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
30073 |
30640J |
Manufacturer Number |
30-073 |
30-640J |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250300730 |
00783250656684 |
Weight per package |
0.32 (lbs/each) |
1.85 (lbs/each) |
Description |
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
|
30640J Twister LT Wire Conn, Model 340 Orange, 500/Jar
Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 340
|
|
Minimum Order QTY |
100 Units |
500 Units |
Unit/Foot |
$0.17 (Each) |
$0.22 (Each) |
Carton/Reel |
$16.55 (100 Each) |
$648.30 (3000 Each) |
Standard Packaging/Reel |
$165.50 (1000 Each) |
$648.30 (3000 Each) |
|
Material |
Flame-retardant Polypropelene |
Flame-Retardant Polypropylene |
Number of Conductors |
- |
1 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Orange |
Orange |
Insulation Color |
Orange |
- |
|
Description |
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX |
TWISTER LT WIRE CONN, MODEL 340 ORANGE, 500/JAR |
extra long description |
IDEAL 30-073 WIRENUT 73B ORANGE, 10 |
- |
Features |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progr |
Long Description |
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac |
IDEAL, Wire Connector, Twister®, Conductor Range: 22 - 10 AWG, 2/22 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 340 |
Product Type |
Twist-On Wire Nut |
Twister LT 340 Orange, 500 JR |
Short Description |
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar |
- |
Special Features |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG; Ribbed Cap Provides A Secure Grip And Fast Fingertip Starts; Swept Wings Offer Extra Leverage And Less Effort For Large Wire Combinations; Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation; Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections; Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protec |
|
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
100 BX |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
- |
Wire Type |
- |
Cu/Cu |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-073 |
30-640J |
sub brand |
Wire-Nut(R) |
Twister® |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
- |
|
minimum qty |
100 |
500 |
Status |
- |
Inactive |
|
Application |
Insulating or Joining 2 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F) |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
CSA C22.2 #188, UL 486C Listed, RoHS |