Item Comparison: 30073, WC0J

Item

30073 - Wire-Nut Wire Conn, Model 73B Orange, 100/Box - Ideal

30073
Wire-Nut Wire Conn, Model 73B Orange, 100/Box

$0.1655 Each

$165.50 (1000 Each)

QTY:
Each
Add
WC0J - Orn Twist-On Wire Conn 700PC Jar - Nsi

WC0J
Orn Twist-On Wire Conn 700PC Jar

$0.00 Jar

$0.00 (700 Jars)

Call nearest store for Item Price
Nacogdoches 1,400 0
All Stores 40,300 3
Vendor Ideal Nsi
Catalog Number 30073 WC0J
Manufacturer Number 30-073 WC-O-J
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250300730 00662381140258
Weight per package 0.32 (lbs/each) 2.37 (lbs/each)
Description 30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
WC0J Orn Twist-On Wire Conn 700PC Jar
The Easy-Twist WC-O-J 700-Count Jar Of Standard-Style Orange Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.17 (Each) $0.00 (Jar)
Carton/Reel $16.55 (100 Each) $0.00 (1 Jars)
Standard Packaging/Reel $165.50 (1000 Each) $0.00 (700 Jars)
Material Flame-retardant Polypropelene Thermoplastic
Number of Conductors - 1
Voltage Rating 600 600 V
Color Orange Orange
Finish - Thermoplastic
Insulation Color Orange -
Depth - .197
Height - .866
Size - H=.866 - W=.500 - ID=.197
Description WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX ORN TWIST-ON WIRE CONN 700PC JAR
extra long description IDEAL 30-073 WIRENUT 73B ORANGE, 10 NSI WC-O-J Easy-Twist Orange - Lg J
Features The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac The Easy-Twist WC-O-J 700-Count Jar of Standard-Style Orange Wire Connectors are designed for use on copper wires in the 22-14 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect
Product Type Twist-On Wire Nut Easy-Twist Orange - LG Jar
Short Description Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar -
Special Features Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time Standard Orange Wire Connector - 700 Pcs Jar
Maximum Voltage Rating 600 V ac -
package quantity 100 BX -
Standards Met CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E -
Warranty - 1 YEAR
Wire Type - CU Wire Only
Made in USA yes -
Brand Ideal NSi
Manufacturers Part Number 30-073 WC-O-J
sub brand Wire-Nut(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type Twist-On Standard Wire Connectors
minimum qty 100 -
Application Insulating or Joining 2 or more conductors Splicing Wire
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) 105 C
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E UL 486C
Temperature Rating - 105 C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat