Item Comparison: 300MIF130VPK3, 300MCL130V

Item

300MIF130VPK3 - *Delisted* 300W 130V PS25 Frost Med Base Incand - Ge Current, A Daintree Company

300MIF130VPK3
*Delisted* 300W 130V PS25 Frost Med Base Incand

$11.21 Each

$33.63 (3 Each)

QTY:
Each
Add
300MCL130V - 300W 130V PS30 Med Base Clear Incand Lamp - Sylvania

300MCL130V
300W 130V PS30 Med Base Clear Incand Lamp

$18.23 Each

$1,093.80 (60 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 71 65
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number 300MIF130VPK3 300MCL130V
Manufacturer Number 300MIF130VPK3 300M/CL-130V/15744
Category Incandescent Lamps - Line A, P, PS Shape Lamps Incandescent Lamps - Line A, P, PS Shape Lamps
Classification Incandescent Incandescent
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168737906 00046135157448
Weight per package 0.22 (lbs/each) 0.27 (lbs/each)
Description 300MIF130VPK3 *Delisted* 300W 130V PS25 Frost Med Base Incand
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
300MCL130V 300W 130V PS30 Med Base Clear Incand Lamp
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.21 (Each) $18.23 (Each)
Carton/Reel $11.21 (1 Each) $18.23 (1 Each)
Standard Packaging/Reel $33.63 (3 Each) $1,093.80 (60 Each)
Lamp Type - Incandescent
Shape - PS30
Voltage Rating 130.0 130
Wattage 300.0 300
Base Type Medium -
Color INSIDE FROST -
color rendering index (cri) - 100
color temperature 2950 K 2850
Finish Inside Frost Clear
Diameter 3.125 in -
Length 6.93 in -
Description *DELISTED* 300W 130V PS25 FROST MED BASE INCAND 300W 130V PS30 MED BASE CLEAR INCAND LAMP
extra long description GEL 300M/IF/130V-PK3 73790 INCANDES SYL 300M/CL-130V/15744 300MCL 130V
Long Description A-Line Incandescent Lamp, 2950 K, 6120 lm Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 h Average Life, Medium Base, Non Dimmable, 3.125 in Diameter, 6.93 in Length, 0.22 lb Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300Watt130Volt 60Bulbs Per Case 1Bulb Per Package
Product Type 73790 Incandescent Lamps 300MCL 130V 60/CS 1/Sku
Short Description A-Line Incandescent Lamp, CC-8, 2950K, 6120 lm, 300W, 130V -
average life 750 h 750
Base Medium Screw (E26) Medium
Brightness (Lumens) 6120 lm -
Filament Type CC-8 -
lumens 6120.0 5,820
package quantity 3 CA -
Voltage - 130.00 V
Brand G.E. Lighting (Lampblst) Ledvance LLC
Manufacturers Part Number 300M/IF/130V-PK3 300M/CL-130V/15744
Category Description INCANDESCENT INCANDESCENT
Type - INCANDESCENT
Weight 0.22 lb -
Application STANDARD -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat