Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
31056 |
56003 |
Manufacturer Number |
31-056 |
56003 |
Category |
Installation Tools & Supplies -
Fishing Equipment
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113101 - Fish tape
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00783250310562 |
00092644560033 |
Weight per package |
4.8 (lbs/each) |
4.93 (lbs/each) |
Description |
31056 Tuff-Grip Pro Fish Tape, 120' X 1/8", X .060"
Fish Tape, 0.060 In Thickness, 120 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 4.8 LB
|
56003 1/8" Wide Steel Fish Tape 125'
Steel Fish Tapes, Stainless Steel, 125 FT Overall Length, 125 FT L X 1/8 In W X .062 In H;38 M L X 3 MM W X 1.5 MM H Tape Size, 13 In Case Diameter, 4.7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.76 (Each) |
$0.00 (Each) |
Carton/Reel |
$65.76 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$65.76 (1 Each) |
$0.00 (1 Each) |
|
Material |
Carbon Steel |
Stainless Steel |
|
Length |
120 ft |
- |
Overall Length |
- |
125 ft;38 m |
Thickness |
0.060 in |
- |
Width |
1/2 in |
- |
|
Description |
TUFF-GRIP PRO FISH TAPE, 120' X 1/8", X .060" |
1/8" WIDE STEEL FISH TAPE 125' |
extra long description |
IDEAL 31-056 TUFF-GRIP-PRO 120'X1 8 |
- |
Features |
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life. The Tuff-Grip Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available. |
The Klein Tools 125-foot (38.1 m) Steel Fish Tape features innovative permanent laser-etched markings. The tape is marked every foot in descending order allowing you to more accurately measure conduit runs and know how much tape is left to pay out. The 13-Inch (330 mm) diameter case is larger than other fish tape cases so you can reel in 15-percent more tape in each revolution, saving you time and effort on the job. |
Long Description |
Fish Tape, 0.060 in Thickness, 120 ft Length, 1/2 in Width, 1600 lb Tensile Strength, Formed Hook Tape End, Carbon Steel, 4.8 lb |
Steel Fish Tapes, Stainless Steel, 125 ft Overall Length, 125 ft L x 1/8 in W x .062 in H;38 m L x 3 mm W x 1.5 mm H Tape Size, 13 in Case Diameter, 4.7 lb |
Product Type |
Fish Tape |
Fish Tape |
Short Description |
Fish Tape, Carbon Steel, 120' X 1/8" Steel |
Fish Tape, 125 ft, Stainless Steel |
Special Features |
Laser Etched in 12 in Increments to Provide Instant Conduit Length;Unique Finish is Non-Oily and Resists Rust;Industry's Straightest Wire;Stiffer for Long Runs;Highest Grade Carbon Steel;Tensile Strength 1,600 lb;Multiple Options in Width, Length and Eyelet for Ease of Use;Case Diameter: 12 in;Replacement Tape: 31-036 |
Full Grip Style Handle Gives you a Firm,Steady Grip as You Pull Tape from the Case;The 13" Case Diameter Means you can Reel in 15% More Tape in a Single Revolution than Similar Sized 12'' Tapes,Saving you Time and Effort |
|
Case Diameter |
- |
13 in;330 mm |
for use with |
Glove |
- |
media |
- |
Yes |
package quantity |
1 ct |
1 ct |
tape end |
Formed Hook |
- |
Tape Size |
- |
125 ft L x 1/8 in W x .062 in H;38 m L x 3 mm W x 1.5 mm H |
Tensile Strength |
1600 |
- |
|
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
31-056 |
56003 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
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
Call nearest store for Item Price
|