Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Empire |
Ideal |
Catalog Number |
31107 |
42001 |
Manufacturer Number |
31-107 |
42-001 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
46161507 - Barrier tapes or chains
|
46161507 - Barrier tapes or chains
|
UPC/EAN/GTIN |
00015812311077 |
00783250420018 |
Weight per package |
7.175 (lbs/each) |
3.65 (lbs/each) |
Description |
31107 3 X 1000 Red Elctrc Line 5MIL D-Tape 1RL
For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offering Excellent, Long-Term Safety Solutions For Buried Utility Line Installations.
|
42001 Barricade Tape, "Caution", Yellow, 3" X 1, 000'
Barricade Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Legend, Ldpe, Yellow, 4 Mil Thickness, Elongation: = 400 PCT Astm D882-75B, Tensile Strength: 2350 Psi TD, 1893 Psi MD Astm D882, Osha Specifications Section 1010.144
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$127.63 (Each) |
$0.00 (Each) |
Carton/Reel |
$510.52 (4 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$510.52 (4 Each) |
$0.00 (1 Each) |
|
|
|
Thickness |
- |
4 |
Width |
3.0 |
- |
|
Description |
3 X 1000 RED ELCTRC LINE 5MIL D-TAPE 1RL |
BARRICADE TAPE, "CAUTION", YELLOW, 3" X 1,000' |
extra long description |
MILW 31-107 DET-ELECLN 3"X1000FT |
IDEAL 42-001 Tape,Ideal,Barricade,O |
Features |
MAGNATEC® Premium Detectable Tape-Electric Line |
IDEAL Barricade Tapes are made of a polyethylene construction, offering high strength and durability. Bold black lettering on bright yellow or red backgrounds offer high-visibility, and are ideal for alerting and keeping people away from hazardous areas. Meets OSHA specifications Section 1010.144 for marking physical hazards. |
Long Description |
For over 20 years, Empire has manufactured and supplied underground tapes on a vast number of utility projects. Our made in the USA magnate brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations. |
Barricade Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Legend, LDPE, Yellow, 4 MIL Thickness, Elongation: = 400 PCT ASTM D882-75B, Tensile Strength: 2350 PSI TD, 1893 PSI MD ASTM D882, OSHA Specifications Section 1010.144 |
Product Type |
Det-Elecln 3"X1000FT |
Tape, Ideal, Barricade, Osha Specifications Section 1010.144, LG |
Short Description |
DET-ELECLN 3"X1000FT |
- |
Special Features |
- |
High-visibility safety yellow or red polyethylene construction with bold black letters; Meets OSHA specifications section 1010.144 for marking physical hazards; Designed to keep people away from hazardous areas |
|
Legend |
- |
Caution |
package quantity |
1 |
- |
Roll Length |
- |
1000 |
Tape Length |
1000.0 |
- |
|
Brand |
Milwaukee Electric Tool |
Ideal |
Manufacturers Part Number |
31-107 |
42-001 |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Barricade Tape |
|
standard |
- |
OSHA Specifications Section 1010.144 |
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
Call nearest store for Item Price
|